Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Partner the WM97+ with the new Aqua Logic Indirect Fired Water Heater for a complete system. WM97+ CT wall mount gas boilers are loaded with a winning combination of features.

Features
  • Propane Conversion Orifice included for LP Gas Applications
  • Stylish, compact wall mount design for easy installation, service and maintenance
  • Unique condensing stainless steel fire tube heat exchanger design
  • Built-in boiler circulator
  • Built-in primary/secondary piping option
  • Pre-wired terminal strip for quick and easy electrical connections
  • Convenient indirect-fired water heater connection
  • Capable to vent with PVC, PP and SS up to 100'
  • Multi-color LCD display with text - no codes
  • CT - Condensing Technology - 5 to 1 turndown ratio
  • Aqua Logic indirect fired water heater compatible

  • Read more
    Specs
    Fuel Type:
    Natural Gas
    Propane
    BTU Input:
    70000
    DOE Rating:
    65000
    IBR Rating:
    57000
    Efficiency:
    95.2%
    Features:
    Condensing
    Wall Mounted
    Vent Type:
    Direct Vent
    System Type:
    Hydronic (Water)
    ×

    Replacement Parts (10)

    Heating Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    2 Videos

      2 Product Reviews

      Product Q&A