WM97+ 110 CT - 88,000 BTU Output Wall Mounted Boiler (NG or LP) Zoom

WM97+ 110 CT - 88,000 BTU Output Wall Mounted Boiler (NG or LP)

SKU:383-700-004

Brand: Weil Mclain

Weil Mclain
Qty Price
$3,723.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
10

Resources

Specs

Fuel Type: Natural Gas
Propane
BTU Input: 110000
DOE Rating:
?
101000
IBR Rating:
?
88000
Efficiency:
?
95.0%
Features: Condensing
Wall Mounted
Vent Type: Direct Vent

Description for Weil Mclain 383-700-004

Note: Product Title reflects this boiler's IBR Net Output Rating

Partner the WM97+ with the new Aqua Logic Indirect Fired Water Heater for a complete system.

WM97+ CT wall mount gas boilers are loaded with a winning combination of features.

Features

  • Propane Conversion Orifice included for LP Gas Applications
  • Stylish, compact wall mount design for easy installation, service and maintenance
  • Unique condensing stainless steel fire tube heat exchanger design
  • Built-in boiler circulator
  • Built-in primary/secondary piping option
  • Pre-wired terminal strip for quick and easy electrical connections
  • Convenient indirect-fired water heater connection
  • Capable to vent with PVC, PP and SS up to 100'
  • Multi-color LCD display with text - no codes
  • CT - Condensing Technology - 5 to 1 turndown ratio
  • Aqua Logic indirect fired water heater compatible

    PLEASE NOTE: The product weighs 136 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • WM97+ 110 CT - 88,000 BTU Output Wall Mounted Boiler (NG or LP)

    REVIEW SNAPSHOT®

    by PowerReviews
    Weil MclainWM97+ 110 CT - 88,000 BTU Output Wall Mounted Boiler (NG or LP)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (0 of 1 customers found this review helpful)

     
    5.0

    Great boiler big savings on gas

    By Josh

    from Deshler, ohio

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about WM97+ 110 CT - 88,000 BTU Output Wall Mounted Boiler (NG or LP):

          Installed in my house and is working great.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • WM97+ 110 CT - 88,000 BTU Output Wall Mounted Boiler (NG or LP)

            Q:

            will this boiler work on a 2 zone system. I have existing boiler w 2 zone 1 up 1down
            Asked on 9/18/2013 by vince

            1 answer

            • CUSTOMER CARE

              A:

              The boiler would handle a 2 zone system well so long as your BTU requirement is within it's output.

              Answered on 9/19/2013 by PexSupply Staff from NY
          Displaying question 1

          Do you have a question about this product?