WM97+ 155 CT - 124,000 BTU Output Wall Mounted Boiler (NG or LP) Zoom

WM97+ 155 CT - 124,000 BTU Output Wall Mounted Boiler (NG or LP)

SKU:383-700-005

Brand: Weil Mclain

Weil Mclain
Qty Price
$4,415.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
6
1

Specs

Fuel Type: Natural Gas
Propane
BTU Input: 155000
DOE Rating:
?
143000
IBR Rating:
?
124000
Efficiency:
?
95.1%
Features: Condensing
Wall Mounted
Vent Type: Direct Vent

Description for Weil Mclain 383-700-005

Note: Product Title reflects this boiler's IBR Net Output Rating

Partner the WM97+ with the new Aqua Logic Indirect Fired Water Heater for a complete system.

WM97+ CT wall mount gas boilers are loaded with a winning combination of features.

Features

  • Propane Conversion Orifice included for LP Gas Applications
  • Stylish, compact wall mount design for easy installation, service and maintenance
  • Unique condensing stainless steel fire tube heat exchanger design
  • Built-in boiler circulator
  • Built-in primary/secondary piping option
  • Pre-wired terminal strip for quick and easy electrical connections
  • Convenient indirect-fired water heater connection
  • Capable to vent with PVC, PP and SS up to 100'
  • Multi-color LCD display with text - no codes
  • CT - Condensing Technology - 5 to 1 turndown ratio
  • Aqua Logic indirect fired water heater compatible

    PLEASE NOTE: The product weighs 162 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • WM97+ 155 CT - 124,000 BTU Output Wall Mounted Boiler (NG or LP)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons