ECO 70 - 57,000 BTU Output Natural Gas Wall Mount Gas Boiler Zoom

ECO 70 - 57,000 BTU Output Natural Gas Wall Mount Gas Boiler

SKU:383-800-000

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,529.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
4

Specs

Fuel Type: Natural Gas
BTU Input: 70000
IBR Rating:
?
57000
Efficiency:
?
95.2%
Vent Size: 3"
DOE Rating:
?
65000
System Type: Hydronic (Water)
Gas Connection: 1/2"
Water Connection: 1"
Return Tappings (NPT): 1"
Supply Tappings (NPT): 1"
Vent Type: Direct Vent
Features: EI/Spark Ignition
Condensing
Length (Inches): 18.5"
Features: Freeze Protection
Wall Mounted
Width (Inches): 17.75"
Height (Inches): 32.75
Weight (lbs): 117 lbs
Warranty: 10 Year Limited Warranty on Heat Exchanger/ 1 Year Limited Warranty on Parts

Description for Weil Mclain 383-800-000

Note: Product Title reflects this boiler's IBR Net Output Rating

Features:

  • Class-leading 70,000, 110,000, and 155,000 BTUH models
  • Exceeds Energy Star requirements at 95% AFUE efficiency rating
  • Durable stainless steel fire tube heat exchanger
  • Streamlined design configurable for installation
  • Display can be mounted on the boiler or wall (up to 2 ft. away)
  • Components positioned for fast and easy service
  • Multiple vent configurations and material options
  • Optional accessories to match virtually any installation
  • Natural gas field convertible to LP as standard equipment

    PLEASE NOTE: The product weighs 117 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • ECO 70 - 57,000 BTU Output Natural Gas Wall Mount Gas Boiler

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons