WTGO-3L 99,000 BTU Output Gold Oil Boiler w/ Tankless Heater Zoom

WTGO-3L 99,000 BTU Output Gold Oil Boiler w/ Tankless Heater

SKU:386-700-807

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,956.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
34

Resources

Specs

Fuel Type: Oil
Efficiency:
?
84.5%
System Type: Hydronic (Water)
Features: Tankless Coil
Depth (Inches): 13-3/4"
Vent Size: 6"
Water Connection: 1-3/4"
IBR Rating:
?
99000
DOE Rating:
?
114000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Vent Type: Atmospheric
Width (Inches): 20-1/4"
Height (Inches): 39

Description for Weil Mclain 386-700-807

Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-3 Burner

Features

  • Factory Tested
  • Limited Lifetime Warranty
  • Cast Iron Sections
  • Built-in Air Separator
  • 30 PSI ASME Relief Valve
  • Drain Valve
  • Comb. Temp Controls, LWCO & Circulator Relay
  • Comb. T&P Gauge
  • Balanced Draft Damper
  • Convertible Flue (Top or Rear)
  • Refractory Combustion Chamber
  • high Temp. Target Wall
  • Includes 007 Circulator
  • Jacketed Block Assembly
  • Swing-away Burner Door
  • Insulated Jacket
  • Quick Inspection Cover
  • Service Switch
  • Electrical Junction Box
  • Wiring Harness

    PLEASE NOTE: The product weighs 560 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WTGO-3L 99,000 BTU Output Gold Oil Boiler w/ Tankless Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WTGO-3L 99,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    Hi there, is this boiler shipped out as a knockdown kit? Cheers.
    Asked on 1/14/2015 by Armen

    1 answer

    • CUSTOMER CARE

      A:

      This boiler comes packaged with all of the parts listed under "features." SupplyHouse.com does not offer knocked-down boilers.

      Answered on 1/29/2015 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?