SGO-3 85,000 BTU Output Steam Oil Boiler Zoom

SGO-3 85,000 BTU Output Steam Oil Boiler

SKU:386-700-819

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,778.99
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Fuel Type: Oil
DOE Rating:
?
114000
IBR Rating:
?
85000
Efficiency:
?
83.8%
System Type: Steam
Depth (Inches): 16-7/8"
Vent Size: 6"
Warranty: Limited 10 Year on Cast Iron Sections/1-Year on parts
Width (Inches): 20-1/4"
Height (Inches): 35.625
Vent Type: Type B Vent (Chimney)
Atmospheric
Water Connection: 3/4"

Description for Weil Mclain 386-700-819

Note: Product Title reflects this boiler's IBR Net Output Rating

SGO Steam Gold Oil Boiler with Tankless Heater Opening

Features:

  • Factory water tested
  • Factory fire tested (P boilers only)
  • Jacketed block assembly
  • Refractory combustion chamber with high temperature target wall
  • Convertible flue
  • Heater opening cover plate
  • Full swing away burner mounting door
  • High efficiency flame retention light oil burner (P & B boilers only)
  • Insulated jacket with quick inspection opening cover
  • Low water cutoff (float or probe type - P boilers only)
  • Drain valve
  • Electrical junction box with wiring harness
  • Service switch mounted on junction box cover plate
  • Balanced draft damper
  • 10-Year limited warranty on boiler sections


PLEASE NOTE: The product weighs 600 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SGO-3 85,000 BTU Output Steam Oil Boiler

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons