SGO-4 108,000 BTU Output Steam Oil Boiler Zoom

SGO-4 108,000 BTU Output Steam Oil Boiler

SKU:386-700-820

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,099.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
35

Resources

Specs

Fuel Type: Oil
Efficiency:
?
84%
System Type: Steam
Size: 20"
Vent Size: 6"
IBR Rating:
?
108000
DOE Rating:
?
144000
Warranty: 10 Year Limited Warranty on Heat Exchanger/ 2 Yrs Parts
Width (Inches): 20-1/4"
Height (Inches): 35.625
Vent Type: Type B Vent (Chimney)
Atmospheric
Water Connection: 3/4"

Description for Weil Mclain 386-700-820

Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-4 Burner

Weil Mclain SGO-4 Steam Oil Boiler with Probe Low Water Cutoff


  • IBR Burner Capacity: 1.2 GPH
  • DOE Heating Capacity: 144,000 BTU
  • Net IBR Steam: 108,000 BTU
  • Steam Sq Feet: 450
  • DOE Seas Eff: 84%
  • **Requires GO-4 Burner
  • Cast Iron Sections
  • Tankless Heater Option Requires 35-S-29 Kit

    PLEASE NOTE: The product weighs 700 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SGO-4 108,000 BTU Output Steam Oil Boiler

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainSGO-4 108,000 BTU Output Steam Oil Boiler
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again and again

By shakur

from Brooklyn Newyork

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SGO-4 108,000 BTU Output Steam Oil Boiler:

        The boiler came with rave reviews and upon firing it up i can see why.It quickly heated the radiators throughout the house and i look forward to seeing it's full potential this coming winter.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • SGO-4 108,000 BTU Output Steam Oil Boiler

          Q:

          Do you guys sell replacement parts for these boilers, I'm looking for the replacement coils.
          Asked on 7/31/2014 by Chris B. from Braintree, MA

          1 answer

          • CUSTOMER CARE

            A:

            Part 386-700-350 is the tankless heater/coil kit for SGO boilers.

            Answered on 8/1/2014 by SupplyHouse Staff from NY
        • SGO-4 108,000 BTU Output Steam Oil Boiler

          Q:

          do you have a unit mclain sgo gold series 3
          Asked on 3/20/2011 by Anonymous

          1 answer

        • SGO-4 108,000 BTU Output Steam Oil Boiler

          Q:

          IF I BUY BOILER AND BURNER THEY WILL COME SEPARATE OR ASSAMBLED?
          THANKS.
          JOHN K.
          Asked on 11/30/2010 by JOHN from SHREWSBURY,MA

          1 answer

          • CUSTOMER CARE

            A:

            They will come separate.

            Answered on 12/2/2010 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?