Description
Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-5 Burner

Weil Mclain SGO-5 Steam Oil Boiler with Probe Low Water Cutoff

  • IBR Burner Capacity: 1.45 GPH
  • DOE Heating Capacity: 174,000 BTU
  • Net IBR Steam: 131,000 BTU
  • Steam Sq Feet: 546
  • DOE Seas Eff: 83.9%
  • **Requires GO-5 Burner
  • Cast Iron Sections
  • Tankless Heater Option Requires 35-S-29 Kit
Read more
Specs
Fuel Type:
Oil
Efficiency:
83.9%
System Type:
Steam
Depth (Inches):
22-1/8"
Vent Size:
7"
BTU Output:
131000
Warranty:
10 Year Limited Warranty on Heat Exchanger/ 2 Yrs Parts
Width (Inches):
20-1/4"
Height (Inches):
35.625
Vent Type:
Atmospheric
Water Connection:
3/4"
×

Replacement Parts (37)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    Product Reviews

    Product Q&A