WGO-3 100,000 BTU Output Gold Oil Boiler Zoom

WGO-3 100,000 BTU Output Gold Oil Boiler

SKU:386-700-828

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,691.99
/ each
In Stock at Supplier! Ships in 2-3 Days
(6 Available)

Specs

Fuel Type: Oil
DOE Rating:
?
115000
IBR Rating:
?
100000
Efficiency:
?
85.3%
System Type: Hydronic (Water)
Depth (Inches): 16-7/8"
Vent Size: 6"
Water Connection: 1-1/4"
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Width (Inches): 20-1/4"
Height (Inches): 39
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for Weil Mclain 386-700-828

Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-3 Burner

Features

  • Factory Tested
  • Limited Lifetime Warranty
  • Cast Iron Sections
  • Built-in Air Separator
  • 30 PSI ASME Relief Valve
  • Drain Valve
  • Comb. Temp Controls, LWCO & Circulator Relay
  • Comb. T&P Gauge
  • Balanced Draft Damper
  • Convertible Flue (Top or Rear)
  • Refractory Combustion Chamber
  • high Temp. Target Wall
  • Includes 007 Circulator
  • Jacketed Block Assembly
  • Swing-away Burner Door
  • Insulated Jacket
  • Quick Inspection Cover
  • Service Switch
  • Electrical Junction Box
  • Wiring Harness

    PLEASE NOTE: The product weighs 595 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WGO-3 100,000 BTU Output Gold Oil Boiler

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons