WGO-6 184,000 BTU Output Gold Oil Boiler Zoom

WGO-6 184,000 BTU Output Gold Oil Boiler

SKU:386-700-831

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,614.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
34

Resources

Specs

Fuel Type: Oil
Efficiency:
?
85%
System Type: Hydronic (Water)
Depth (Inches): 23-3/8"
Vent Size: 7"
Water Connection: 1-1/2"
BTU Input: 212000
IBR Rating:
?
184000
DOE Rating:
?
212000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Width (Inches): 20-1/4"
Height (Inches): 39
Vent Type: Atmospheric

Description for Weil Mclain 386-700-831

Note: Product Title reflects this boiler's IBR Net Output Rating

Net IBR Burner Capacity = 1.75 GPH
DOE Heating Capacity = 212 MBH
Net IBR Rating = 184 MBH
Efficiency = 85%

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-6 Burner

Features

  • Factory Tested
  • Limited Lifetime Warranty
  • Cast Iron Sections
  • Built-in Air Separator
  • 30 PSI ASME Relief Valve
  • Drain Valve
  • Comb. Temp Controls, LWCO & Circulator Relay
  • Comb. T&P Gauge
  • Balanced Draft Damper
  • Convertible Flue (Top or Rear)
  • Refractory Combustion Chamber
  • high Temp. Target Wall
  • Includes 007 Circulator
  • Jacketed Block Assembly
  • Swing-away Burner Door
  • Insulated Jacket
  • Quick Inspection Cover
  • Service Switch
  • Electrical Junction Box
  • Wiring Harness

    PLEASE NOTE: The product weighs 860 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WGO-6 184,000 BTU Output Gold Oil Boiler

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WGO-6 184,000 BTU Output Gold Oil Boiler

    Q:

    Can this boiler be converted to natural gas?
    Asked on 7/15/2011 by Anonymous from lock haven, pa.

    1 answer

    • CUSTOMER CARE

      A:

      No, it cannot.

      Answered on 7/20/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?