WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater Zoom

WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

SKU:386-700-832

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,899.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
35

Resources

Specs

Fuel Type: Oil
DOE Rating:
?
115000
IBR Rating:
?
100000
Efficiency:
?
85.3%
System Type: Hydronic (Water)
Features: Tankless Coil
Depth (Inches): 16-7/8"
Vent Size: 6"
Water Connection: 1-3/4"
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Vent Type: Atmospheric
Width (Inches): 20-1/4"
Height (Inches): 39

Description for Weil Mclain 386-700-832

Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-3 Burner

Features

  • Factory Tested
  • Limited Lifetime Warranty
  • Cast Iron Sections
  • Built-in Air Separator
  • 30 PSI ASME Relief Valve
  • Drain Valve
  • Comb. Temp Controls, LWCO & Circulator Relay
  • Comb. T&P Gauge
  • Balanced Draft Damper
  • Convertible Flue (Top or Rear)
  • Refractory Combustion Chamber
  • high Temp. Target Wall
  • Includes 007 Circulator
  • Jacketed Block Assembly
  • Swing-away Burner Door
  • Insulated Jacket
  • Quick Inspection Cover
  • Service Switch
  • Electrical Junction Box
  • Wiring Harness

    PLEASE NOTE: The product weighs 595 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainWTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        4.0

        So far So Good!

        By DMAR

        from Levittown PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater:

              My old boiler went after 18 solid years of service so I went with the Weil McClain Tankless. Delivery was fast and spot on. The unit came well packed and lift service to my driveway.

              This unit is super heavy and comes with some water left in it from testing so have a plan to move it properly.

              Outside of that not much to review. Heat hasn't kicked on here in the North East yet.

              • Primary use:
              • Personal
               
              5.0

              10 years and going strong

              By THE PUNISHER

              from terryville ct

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater:

                    Purchased gold wtgo 3 in 2004 w beckett burner and honeywell aquastat relays. Tech put in air intake with ductwork to keep chemicals and lint from laundry room out of furnace. Just had yearly cleaning, tech was done in hour says furnace is clean and running great. He changed filters and bled it and good to go, I highly recommend this product,I have 330 oil tank and I go through 1/2 tank every 14 to 16 months, also have pellet stove in basement that vents upstairs. i keep temp at 68 in winter, and i live in ct. buy quality folks its an investment.

                    • Primary use:
                    • Personal
                     
                    5.0

                    great product and service

                    By ronnie b

                    from saugerties n.y

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater:

                          replaced old weil mclain boiler with new one every thing lines up from old to new.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          So Far I Really Like the Boiler

                          By Joe

                          from Germantown, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater:

                                Had to replace the boiler in my house. Heard many good things about Weil McLain, so I bought it, and glad I did. Only installed it a few days ago, but love it so far. Much more efficient and heats up to temp pretty quick. It provides enough hot water for multiple showers without having the cold gaps. Like the digital display showing the water temp and the system indicators. So far haven't experienced anything negative. If so, I'll update this review.

                                • Primary use:
                                • Personal

                                (4 of 4 customers found this review helpful)

                                 
                                5.0

                                Smooth Install

                                By CK feeling warm

                                from Juneau, Alaska

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater:

                                      This new oil fired Weil Mclain boiler replaced my old Weil Mclain (which was way too much boiler for my home - 152,000 BTU!) and brother they really improved over the years. My new WM fired right up by teaming up with a new burner. Nothing but good to say about it.........It's the standard by which all other oil fired boilers are judged IMHO. Also, get a new thermostat - They've improved them also. PEX's shipping great also, got to Alaska with help from me.

                                      • Primary use:
                                      • Personal

                                      (16 of 16 customers found this review helpful)

                                       
                                      4.0

                                      So easy a Caveman can do it.

                                      By Matt the Caveman

                                      from Washington, New Jersey

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater:

                                            Our Weil Mclain boiler had a leak in between the boiler sections, and our service tech recommended replacement, but was way out of our budget. Although it's not recommended (and not for everyone), I installed the new one myself. The unit came with everything needed for a basic install, save the burner, which is mentioned when you try to purchase the boiler (they make it easy and tell you which one you need). Replacement was straightforward; the gold model being a modern equivalent of my 35 year old unit. The unit was tested, and wore the mark of that (there was water in the boiler). The setup was really on the money, and even the furnace tech was surprised on how well it was delivered, and how well it fired out of the box. The controls are so much better than the old ones, and the low water cut off gives me piece of mind. Pex handled the shipping. I have nothing bad to say about my new boiler, and nothing but rave reviews for Pex. Some words of warning have to go here: There's a reason why furnace techs are in business; I was smart, but also very lucky. It took me, the DIY guy, 30 man hours to remove the old, reinstall the new, and get all the wiring and piping done. A plumber/technician will get you up in a long day. How much is your time worth? This unit is HEAVY - Pex is not kidding at the weight of 750 lbs for the shipment. Get a lift gate truck, and a plan to get it down the steps (and the old one out) BEFORE you buy. I have a walkout basement; I don't think I would consider this as a DIY job otherwise. Last, but not least, get all your local codes before you install; National codes don't begin to cover local requirements, and you'll save yourself cutting in controls and valves later if you make sure you know ALL codes (electric, fire, oil and plumbing) before hand. Pex - thank you for making this project as easy and stress free as it could have been. My wife loves the quiet new heat.

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            11 Questions | 14 Answers
                                            Displaying questions 1-10Previous | Next »
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              What is the best way to get this boiler in my basement through my bulkhead? What is the best way to lift the new boiler onto the slab that is 18" high? What is the best way to lift my old boiler out of the way so I can install the new one?

                                              Thank you
                                              Asked on 1/26/2014 by Gray from NH

                                              2 answers

                                              • VERIFIED BUYER

                                                A:

                                                Gray; I am lucky that I have a walk-out basement, but I still had to go up one step and down another. I took as much off my old boiler as possible to get it out of my basement. I bought a good hand truck with rubber tires, and some cargo straps to secure the boiler. I pulled the old boiler out and it wasn't that bad (I removed the door and the firebox was pretty rusted). I'm not a big guy, but I was able to pull the new boiler around the back (over grass and down a 20' hill) up a step and down another. I had a little help, but I can't see why you can't use the same setup to get your new boiler downstairs. Even consider setting up a come-along to allow someone lower the hand truck down your steps while you control the hand truck itself. If you don't think this is for you, consider hiring a piano or appliance mover to get the parts where they need to go. Finally, use a 2 x 12 and 2 x'6 stack as 'steps' to get your boiler in place. Get the old boiler out of
                                                the way first before you move in the new one. I hope this helps.   -Matthew

                                                Answered on 1/26/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Our local lumber yard guy brought his boom truck and lifted the boiler into the basement. We scooted it to its location. We had a very old boiler that got smashed apart with a sledge hammer. I would think that if you could get a motor hoist in to the basement you could lift the old one off the platform and put the new one on. Perhaps the boom truck couldlift the old one out. Good luck

                                                Answered on 1/26/2014 by Anonymous
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              can I convert P-WTGO-3 to gas?
                                              Asked on 10/23/2012 by bca2003 from North Attleboro, Massachusetts

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                You may be able to, but you would need to find an installer who knows how to convert the burner with after-market parts. Keep in mind that doing so would void the warranty on the boiler.

                                                Answered on 11/20/2012 by PexSupply Staff from NY
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              Can I use a Beckett af/afg oil burner with this boiler?

                                              Thanks
                                              Asked on 5/10/2012 by Ok from News jersey

                                              2 answers

                                              • VERIFIED BUYER

                                                A:

                                                I Yes I have used this burner in my WGTO-3for three years now P Parks 04096

                                                Answered on 5/10/2012 by Anonymous
                                              • CUSTOMER CARE

                                                A:

                                                Yes, you can.

                                                Answered on 5/23/2012 by PexSupply Staff from NY
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              Does this oil boiler come with the burner?
                                              Asked on 1/30/2012 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The burner is not included with this boiler. The burner, available separately, is part 386-700-396.

                                                Answered on 1/31/2012 by PexSupply Staff from NY
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              Will this unit require venting through a chimney?
                                              Asked on 10/4/2011 by Anonymous

                                              2 answers

                                              • CUSTOMER CARE

                                                A:

                                                Yes, the WTGO boilers must be vented through a chimney.

                                                Answered on 10/13/2011 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                Yes; mine is hooked up to the old chimney breech; it uses 7" pipe. Make sure you use stove pipe (not duct work). 7" pipe isn't carried by the box stores, so use your local plumbing outfit. Have a professional set and check the draft; its really important.

                                                Answered on 11/15/2011 by Matt the Caveman from Washington, New Jersey
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              Will this provide enough hot water to run shower/s or will I need an additional tank.
                                              Asked on 9/27/2011 by Andy from VT

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                This unit should provide enough hot water for one shower.

                                                Answered on 10/4/2011 by PexSupply Staff from NY
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              this unit is domestic hot water?
                                              Asked on 9/24/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, this unit includes a tankless heater.

                                                Answered on 9/26/2011 by PexSupply Staff from NY
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              what factor determines the required heat in a 2 story building?
                                              more output means more heating capacity?
                                              Asked on 8/11/2011 by george from Bronx, New York

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                A higher BTU rating means more capacity. The heat required depends on many factors, including square footage and insulation quality. Please use our BTU Calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) to get an estimate.

                                                Answered on 8/11/2011 by PexSupply Staff from NY
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              does this boiler come equiped with an aquastat
                                              Asked on 2/25/2011 by richie from staten island ny

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, it does.

                                                Answered on 2/25/2011 by PexSupply Staff from NY
                                            • WTGO-3 100,000 BTU Output Gold Oil Boiler w/ Tankless Heater

                                              Q:

                                              What size house will this unit heat (sq ft).
                                              Asked on 1/10/2011 by beanice from westminster, md

                                              1 answer

                                            Displaying questions 1-10Previous | Next »

                                            Do you have a question about this product?