WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater Zoom

WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

SKU:386-700-833

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,289.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
35

Resources

Specs

Fuel Type: Oil
Efficiency:
?
85%
System Type: Hydronic (Water)
Features: Tankless Coil
Depth (Inches): 16-7/8"
Vent Size: 6"
Water Connection: 1-3/4"
DOE Rating:
?
145000
IBR Rating:
?
126000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Vent Type: Atmospheric
Width (Inches): 20-1/4"
Height (Inches): 39

Description for Weil Mclain 386-700-833

Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-4 Burner

Features

  • Factory Tested
  • Limited Lifetime Warranty
  • Cast Iron Sections
  • Built-in Air Separator
  • 30 PSI ASME Relief Valve
  • Drain Valve
  • Comb. Temp Controls, LWCO & Circulator Relay
  • Comb. T&P Gauge
  • Balanced Draft Damper
  • Convertible Flue (Top or Rear)
  • Refractory Combustion Chamber
  • high Temp. Target Wall
  • Includes 007 Circulator
  • Jacketed Block Assembly
  • Swing-away Burner Door
  • Insulated Jacket
  • Quick Inspection Cover
  • Service Switch
  • Electrical Junction Box
  • Wiring Harness

    PLEASE NOTE: The product weighs 645 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainWTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

So far so good

By John

from Putnam County, NY

Verified Buyer

Comments about WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater:

Got the boiler, was delivered in very good condition, a friend helped with the installation about 4 hours job. Saved about 7K and the boiler is working well so far so good.

  • Primary use:
  • Personal

(7 of 7 customers found this review helpful)

 
5.0

Exact replacement

By Handyman Dave

from Valley springs CA.

Verified Buyer

Comments about WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater:

I use this heater to heat our hot water and also heating for home it was a replacement for the original in the home and was an easy replacement not requiring any major changes in plumbing

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

10 Questions | 11 Answers
Displaying questions 1-10
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    My calculation comes out to 122K btu. Do I need to factor the 85% efficiency or is that my # ? (WTGO-4)?
    Asked on 9/12/2012 by Bob from Boston

    2 answers

    • VERIFIED BUYER

      A:

      I think you are working to hard at the numbers, all I can say is that it performs very efficiently and gets the job done.

      Answered on 9/12/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This boiler is a good choice if you need an output of 122,000 BTUs. The efficiency rating is based on input BTUs.

      Answered on 9/27/2012 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    why would water drip out of hydrostat controller?
    Asked on 11/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You may have to re-seat the probe on the hydrostat.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    can this unit use a .85 nozzle in it's burner?
    Asked on 6/4/2011 by fretful

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer does not suggest downsizing more than 10%.

      Answered on 6/7/2011 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    Would this boiler and tankless water heater handle a 2500 sf house with two showers running at the same time in the middle of the winter in Boston?
    Asked on 6/3/2011 by Anonymous from Boston

    1 answer

    • CUSTOMER CARE

      A:

      This boiler will work as long as your home does not need more than 126,000 BTUs worth of heat. Two showers at the same time may be pushing it. You can use our BTU calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) for more information.

      Answered on 6/3/2011 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    Does it require a reserve tank?
    Asked on 3/31/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It does not. The only reason you you would need a reserve tank is if the tankless heater is not producing enough water to meet your needs.

      Answered on 4/1/2011 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    would this boiler be sufficient enough to heat an 1800 sq ft
    house while also having a shower going, or would the boiler struggle to maintain hot water.
    If so would you recommend a storage tank 45 gallons?
    Thanks
    Asked on 3/2/2011 by bill from yorktown heights, NY

    1 answer

    • CUSTOMER CARE

      A:

      This boiler should work for a project that size.

      Answered on 3/4/2011 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    does this unit come with a domestic hot water coil, or is it available?
    Asked on 1/19/2011 by BJ from Catskill NY

    1 answer

    • CUSTOMER CARE

      A:

      All WTGO boilers come with coils.

      Answered on 1/24/2011 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    What the average installation cost for a WTOG-4 oil boiler.
    Asked on 9/5/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We cannot give an installation cost, as the cost depends on the specific installer. We recommend researching installers in your area prior to hiring one.

      Answered on 9/10/2010 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    What the average installation cost for this boiler.
    Asked on 9/5/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We cannot give an installation cost, as the cost depends on the specific installer. We recommend researching installers in your area prior to hiring one.

      Answered on 9/10/2010 by PexSupply Staff from NY
  • WTGO-4 126,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    does it come with a purnner.
    Asked on 8/25/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This item does not include the burner. The burner must be purchased separately. The sku for the burner is 386-700-400.

      Answered on 8/25/2010 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product?