WTGO-5 152,000 BTU Output Gold Oil Boiler w/ Tankless Heater Zoom

WTGO-5 152,000 BTU Output Gold Oil Boiler w/ Tankless Heater

SKU:386-700-834

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,459.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
34

Resources

Specs

Fuel Type: Oil
Efficiency:
?
85%
System Type: Hydronic (Water)
Features: Tankless Coil
Size: 20"
Vent Size: 7"
Water Connection: 1-1/2"
DOE Rating:
?
175000
IBR Rating:
?
152000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Vent Type: Atmospheric
Width (Inches): 20-1/4"
Height (Inches): 39

Description for Weil Mclain 386-700-834

Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-5 Burner

Features

  • Factory Tested
  • Limited Lifetime Warranty
  • Cast Iron Sections
  • Built-in Air Separator
  • 30 PSI ASME Relief Valve
  • Drain Valve
  • Comb. Temp Controls, LWCO & Circulator Relay
  • Comb. T&P Gauge
  • Balanced Draft Damper
  • Convertible Flue (Top or Rear)
  • Refractory Combustion Chamber
  • high Temp. Target Wall
  • Includes 007 Circulator
  • Jacketed Block Assembly
  • Swing-away Burner Door
  • Insulated Jacket
  • Quick Inspection Cover
  • Service Switch
  • Electrical Junction Box
  • Wiring Harness

    PLEASE NOTE: The product weighs 760 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WTGO-5 152,000 BTU Output Gold Oil Boiler w/ Tankless Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • WTGO-5 152,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    Is the tankless unit included ?
    Asked on 9/9/2012 by Bob

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 9/10/2012 by PexSupply Staff from NY
  • WTGO-5 152,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    WTGO-4 is equivalent to my 30 year old WM boiler. For heating it is more than enough. If I replace by WTGO-5 instead of WTGO-4:
    1. What is the additional fuel consumption because the nozzle size is bigger?
    2. Does WTGO-5 has a bigger (dia/length) hot water coil?
    3. What is the additional hot water supply?
    My old boiler used to supply enough hot water for first 10 years and now no longer can support two showers at the same time.
    Asked on 10/29/2011 by Sohan from Poughkeepsie, NY

    1 answer

    • CUSTOMER CARE

      A:

      The WTGO-4 and WTGO-5 use the same hot water coil. You will get about the same amount of hot water out of both.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • WTGO-5 152,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    ihave a wtgo-5 gold oil boiler with a G-o 5 burner,do i need a oil filter on this burner?
    Asked on 8/23/2011 by ed from yorktown n.y.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you should use a filter with the burner.

      Answered on 8/23/2011 by PexSupply Staff from NY
  • WTGO-5 152,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    does the ultra oil boiler have a tankless coil like the WTGO-5?
    Asked on 5/24/2011 by ed from n,y, n,y,

    1 answer

    • CUSTOMER CARE

      A:

      No, it does not.

      Answered on 5/24/2011 by PexSupply Staff from NY
  • WTGO-5 152,000 BTU Output Gold Oil Boiler w/ Tankless Heater

    Q:

    can i use my current Beckett AFG burner on the WTGO-5
    Asked on 3/12/2011 by andy from NH

    1 answer

    • CUSTOMER CARE

      A:

      If your current burner is a Beckett GO-5, it should work.

      Answered on 3/14/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?