Igniter Replacement Kit for AHE, GV, HE II Boilers Zoom

Igniter Replacement Kit for AHE, GV, HE II Boilers

SKU:511-330-148

Brand: Weil Mclain

Weil Mclain
Qty Price
$40.65
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Accessory For: AHE Boilers
GV Boilers
HE II Boilers

Description for Weil Mclain 511-330-148

Weil McLain igniter replacement kit for AHE, GV and HE II model boilers, includes igniter and gasket.

Igniter Replacement Kit for AHE, GV, HE II Boilers

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainIgniter Replacement Kit for AHE, GV, HE II Boilers
 
4.9

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (17), Business (3)

        Reviewed by 22 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Just What I Ordered

        By Brian

        from Pine City MN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

              I live in a cold area, with no ready part supply. So I like to keep a stock of vulnerable parts. This was just what I needed for cheap insurance against a couple day outage!

              • Primary use:
              • Personal
               
              5.0

              Just great.

              By tim

              from WI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                    Don't worry just look and pull the igniter you will see if it needs replacing. You could tell the ceramic portion of mine had broken off. Very easy plug and play with great directions. Save the money and do it yourself. This is the second item (fan blower being the first) I've purchased from Supplyhouse for boiler. Great pricing and shipping - thanks.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Just what I needed

                    By Mattman072

                    from Grand Rapids MI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                          Very convenient and I will use this Avenue more in the future to acquire material.

                          • Primary use:
                          • Business
                           
                          5.0

                          Works great

                          By Ekul00

                          from Nj

                          Verified Buyer

                          Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                          Works as designed

                           
                          5.0

                          Smooth operation to receive order

                          By Ricochet

                          from Wolf Point, MT

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                                Direct OEM replacement part. Received the part fast and system works great.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Just what was needed

                                By Rferin

                                from Wisconsin

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                                      Product information and reviews were helpful. Delivery was prompt and my husband only grumbled a little while installing it.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Exactly what I need

                                      By The Rev.

                                      from Minnesota

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                                            It is an OEM replacement for my natural gas fired boiler.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            I would buy this product again

                                            By Dan

                                            from Willingboro, NJ

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                                                  The ignitor is used for a Weil-McLain HE boiler.
                                                  The instructions were clear and concise.
                                                  Whats great about it is that it works!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  will deinitely come back

                                                  By tb

                                                  from baltimore md

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                                                        Ignitor fit perfectly and works like a charm. The part was packaged very well to prevent damage during shippment and was delivered much sooner than I ever expected.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Great product

                                                        By Househunter

                                                        from Duluth, MN

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Igniter Replacement Kit for AHE, GV, HE II Boilers:

                                                              Great OEM replacement.

                                                              • Primary use:
                                                              • Business

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              4 Questions | 8 Answers
                                                              Displaying questions 1-4
                                                              • Igniter Replacement Kit for AHE, GV, HE II Boilers

                                                                Q:

                                                                Any hints on how to remove the ignitor screws without breaking them? I've done several replacements and no matter how long I soak the screws with solvent they always break. Is there a 'kit' to use when this happens?
                                                                Asked on 2/3/2014 by Jim P from Brockton, MA

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I've replaced this part 4 or 5 times in the past
                                                                  and have never had the problem of which you speak.
                                                                  Maybe spraying the bolts a couple times a year with
                                                                  something like "WD-40" would help. Certainly won't hurt.
                                                                  Glenn

                                                                  Answered on 2/3/2014 by Anonymous
                                                              • Igniter Replacement Kit for AHE, GV, HE II Boilers

                                                                Q:

                                                                The number on my igniter is 511-330-145. Will this 511-330-148 work? It looks the same in the picture and has the same type of electrical connector.
                                                                Asked on 12/15/2013 by ab

                                                                4 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  That's how I bought my igniter. The picture looked the same. I bought it
                                                                  and it fit. It was nice to have on the shelf when the old one failed.
                                                                  Regards

                                                                  Answered on 12/16/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Igniter Replacement Kit (Includes igniter, gasket) GV S1&2/HE/HEII/AHE
                                                                  replaces 511-330-145.

                                                                  Answered on 12/16/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes. Wiel McClain Igniter Replacement Kit (Includes igniter, gasket) GV
                                                                  S1&2/HE/HEII/AHE replaces 511-330-145

                                                                  Answered on 12/15/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  This is what I found after a few searches online,
                                                                  If you plan on using this in a Weil McLain GV boiler it will work.
                                                                  Sent using OWA for iPad

                                                                  Answered on 12/15/2013 by Anonymous
                                                              • Igniter Replacement Kit for AHE, GV, HE II Boilers

                                                                Q:

                                                                is this the correct part for the gv90+ boilers?
                                                                Asked on 9/6/2013 by Chas

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, the part is listed for use with the GV90+ boilers.

                                                                  Answered on 9/30/2013 by PexSupply Staff from NY
                                                              • Igniter Replacement Kit for AHE, GV, HE II Boilers

                                                                Q:

                                                                At what resistence value is there evidence that the igniter is about to fail?

                                                                DB
                                                                Asked on 9/21/2010 by Anonymous from 54849

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The resistance value on this igniter is 200 ohms.

                                                                  Answered on 9/24/2010 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  High

                                                                  Answered on 1/6/2012 by Bert the Fix from Black Earth, Wisconsin
                                                              Displaying questions 1-4

                                                              Do you have a question about this product?