Pressure Differential Switch, 1.26" Setting, for VHE Boilers Zoom

Pressure Differential Switch, 1.26" Setting, for VHE Boilers

SKU:511-624-514

Brand: Weil Mclain

Weil Mclain
Qty Price
$33.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Accessory For: VHE Boilers

Description for Weil Mclain 511-624-514

Weil McLain pressure differential switch for VHE model boilers.

  • 1.26" Setting
  • SPDT
  • 0-4,000' ft. Elevation

Pressure Differential Switch, 1.26" Setting, for VHE Boilers

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainPressure Differential Switch, 1.00" Setting, for HE, HE II Boilers (Sizes 3, 4, 5)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        solved issue with gas valve cutting out

        By mdjon

        from Silver Spring, MD

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about Pressure Differential Switch, 1.00" Setting, for HE, HE II Boilers (Sizes 3, 4, 5):

              the switch was quite a bit different in size and design than the original but it worked perfect once hooked up and fixed an ongoing problem of gas valve switching on/off while running.

              Had to swap air line positions from original switch. Lacked any install instructions.

              • Primary use:
              • Personal
               
              5.0

              great company to order from

              By drb

              from golden valley nd

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Pressure Differential Switch, 1.26" Setting, for VHE Boilers:

                    furnace man said that it was a better pressure switch than the one that came on the furnace when it was new

                    • Primary use:
                    • Personal
                     
                    5.0

                    oem parts

                    By Bill

                    from Berea Ohio

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Pressure Differential Switch, 1.00" Setting, for HE, HE II Boilers (Sizes 3, 4, 5):

                          It was great to get the exact oem part for the job

                          • Primary use:
                          • Business

                          (0 of 1 customers found this review helpful)

                           
                          5.0

                          The right part for the right price

                          By femguy

                          from Rhode Island

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Pressure Differential Switch, 1.00" Setting, for HE, HE II Boilers (Sizes 3, 4, 5):

                                It works as advertised for a Weil McLain HEII boiler.

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • Pressure Differential Switch, 1.26" Setting, for VHE Boilers

                                  Q:

                                  Part number listed is 511 624 514 but the box shown says 511 624 510. Are they the same? I have a VHE5.
                                  Asked on 11/29/2014 by Dennis from Amelia, Ohio

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    they are both pressure differential switches, the 511-624-510 has different settings.

                                    Answered on 12/3/2014 by Supplyhouse Staff from New York
                                Displaying question 1

                                Do you have a question about this product?