Description
Aqua-Plus Indirect Fired Water Heater

Features:
  • 316L stainless steel tank welded with "TIG and Plasma" technology coil tank. Higher tolerance against corrosion vs. carbon steel tanks
  • Temperature and pressure relief valve standard equipment
  • Higher output over 1" diameter 304L stainless steel heat exchanger with superior 1st hour rating and recovery. Large diameter heat exchanger allows for low pressure drop
  • Thermostat connection are already installed for quick and easy wiring
  • All connections including boiler supply and return, domestic water and domestic recirculation are on the side of the tank
  • Magnesium anode installed in all tanks
  • Inspection port on every tank is located near the bottom of the tank
  • Exceptional "R Value" with 2" dense foam insulation
  • Adjustable feet for uneven floors
  • Limited lifetime warranty on tank
Read more
Specs
BTU Input:
190000
Color:
Pewter
Capacity (Gallons):
42
Capacity (Domestic):
39.9 Gallons
Capacity (Boiler):
1.9 Gallons
DHW Operating Temp:
160°F
Recommended Flow Rate:
8 GPM
Head Loss-Boiler Side (ft.):
3.3'
Height (Inches):
46.25
Diameter (Inches):
21-7/8"
Weight (lbs):
111 lbs
DHW Connection:
3/4" NPT
Boiler Connection:
1" NPT
Material:
Stainless Steel
Working Pressure (Tank):
150 psi
Working Pressure (Coil):
145 psi
Warranty:
Limited Lifetime for Tank Assembly/ 1-year Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    14 Product Reviews

    Product Q&A