Aqua-Plus 45 Gold Indirect Water Heater Zoom

Aqua-Plus 45 Gold Indirect Water Heater

SKU:633-500-006

Brand: Weil Mclain

Weil Mclain
633-500-006 has been discontinued.
Direct Replacement:
SKU: 633-500-001
Brand: Weil Mclain
4

Specs

BTU Input: 190000
Color: Gold
Capacity (Gallons): 42
Capacity (Domestic): 39.9 Gallons
Capacity (Boiler): 1.9 Gallons
DHW Operating Temp: 160°F
Recommended Flow Rate: 8 GPM
Head Loss-Boiler Side (ft.): 3.3'
Height (Inches): 46.25
Diameter (Inches): 21-7/8"
Weight (lbs): 111 lbs
DHW Connection: 3/4" NPT
Boiler Connection: 1" NPT
Material: Stainless Steel
Working Pressure (Tank): 150 psi
Working Pressure (Coil): 145 psi
Warranty: Limited Lifetime for Tank Assembly/ 1-year Parts

Description for Weil Mclain 633-500-006

Aqua-Plus Indirect Fired Water Heater

Features:

  • 316L stainless steel tank welded with "TIG and Plasma" technology coil tank. Higher tolerance against corrosion vs. carbon steel tanks
  • Temperature and pressure relief valve standard equipment
  • Higher output over 1" diameter 304L stainless steel heat exchanger with superior 1st hour rating and recovery. Large diameter heat exchanger allows for low pressure drop
  • Thermostat connection are already installed for quick and easy wiring
  • All connections including boiler supply and return, domestic water and domestic recirculation are on the side of the tank
  • Magnesium anode installed in all tanks
  • Inspection port on every tank is located near the bottom of the tank
  • Exceptional "R Value" with 2" dense foam insulation
  • Adjustable feet for uneven floors
  • Limited lifetime warranty on tank

PLEASE NOTE: The product weighs 111 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Aqua-Plus 45 Gold Indirect Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    I need to know the energy factor/thermal efficiency of this unit
    Thanks
    kathy Moran
    Asked on 7/25/2012 by None

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, it reflects back to the boiler since it does not have a firing device.

      Answered on 7/26/2012 by PexSupply Staff from NY
  • Q:

    Does the BTU Input:190000 refer to the minimum BTU requirements for the Boiler to work with this indirect heater. Thanks
    Asked on 3/14/2012 by Pauly from NJ

    1 answer

    • CUSTOMER CARE

      A:

      That number is required for the unit to meet the rest of the listed specifications, but it can operate at lower BTU inputs. Please refer to Weil-McLain's boiler and indirect water heater manuals for specifications when specific units are paired.

      Answered on 3/14/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons