Description
Aqua-Plus Indirect Fired Water Heater

Features:
  • 316L stainless steel tank welded with "TIG and Plasma" technology coil tank. Higher tolerance against corrosion vs. carbon steel tanks
  • Temperature and pressure relief valve standard equipment
  • Higher output over 1" diameter 304L stainless steel heat exchanger with superior 1st hour rating and recovery. Large diameter heat exchanger allows for low pressure drop
  • Thermostat connection are already installed for quick and easy wiring
  • All connections including boiler supply and return, domestic water and domestic recirculation are on the side of the tank
  • Magnesium anode installed in all tanks
  • Inspection port on every tank is located near the bottom of the tank
  • Exceptional "R Value" with 2" dense foam insulation
  • Adjustable feet for uneven floors
  • Limited lifetime warranty on tank
Read more
Specs
BTU Input:
300000
Color:
Gold
Capacity (Gallons):
83
Capacity (Domestic):
80.6 Gallons
Capacity (Boiler):
2.5 Gallons
DHW Operating Temp:
180°F
Recommended Flow Rate:
14 GPM
Head Loss-Boiler Side (ft.):
5.4'
Height (Inches):
59.5
Diameter (Inches):
26"
Weight (lbs):
223 lbs
DHW Connection:
1" NPT
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A