Plus 110 Indirect Water Heater Zoom

Plus 110 Indirect Water Heater

SKU:633-800-425

Brand: Weil Mclain

Weil Mclain
633-800-425 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
2

Specs

BTU Input: 450000
Height (Inches): 78
Diameter (Inches): 26-1/2"
Size: 1-1/2"
Capacity (Gallons): 120
Capacity (Boiler): 25 Gallons
Capacity (Domestic): 95 Gallons
Circulator (GPM): 25
Heating Surface: 34 Sq. ft.
1st Hour Delivery (Gallons): 775 Gallons @ 115°F
Warranty: Limited Lifetime for Tank Assembly/ 1-year Parts
Application: Plumbing
Water Connection: 1-1/2"
Max PSI (Boiler): 45 psi
Max PSI (Domestic): 150 psi

Description for Weil Mclain 633-800-425

Weil Mclain Plus 110 Indirect Water Heater Information:
Boiler Heating Capacity: 450 MBH
Flow Ratings (115F) In Gallons : 775
First Hour Flow Ratings (140F) In Gallons: 525
Domestic Side Capacity In Gallons: 95
Boiler Side Capacity In Gallons: 25

PLEASE NOTE: The product weighs 362 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Plus 110 Indirect Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons