Plus 119 Indirect Water Heater Zoom

Plus 119 Indirect Water Heater

SKU:633-800-426

Brand: Weil Mclain

Weil Mclain
633-800-426 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

BTU Input: 500000
Height (Inches): 73.25
Diameter (Inches): 32-1/4"
Boiler Connection: 2"
Capacity (Gallons): 149
Capacity (Boiler): 30 Gallons
Capacity (Domestic): 119 Gallons
Circulator (GPM): 28
Heating Surface: 42 Sq. ft.
1st Hour Delivery (Gallons): 970 Gallons @ 115°F
Warranty: Limited Lifetime for Tank Assembly/ 1-year Parts
Application: Plumbing
Water Connection: 1-1/2"
Max PSI (Boiler): 45 psi
Max PSI (Domestic): 150 psi

Description for Weil Mclain 633-800-426

Weil Mclain Plus 119 Indirect Water Heater Information:
Boiler Heating Capacity: 500 MBH
Flow Ratings (115F) In Gallons : 915
First Hour Flow Ratings (140F) In Gallons: 650
Domestic Side Capacity In Gallons: 119
Boiler Side Capacity In Gallons: 30

PLEASE NOTE: The product weighs 479 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Plus 119 Indirect Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons