Surface Mount Hydronic Temperature Control (Strap-On) Zoom

Surface Mount Hydronic Temperature Control (Strap-On)

SKU:1127-2

Brand: White Rodgers

White Rodgers
Qty Price
$82.95
/ each
In Stock! Ships in 24-48 Hours
(42 Available)
0

Resources

Specs

Application: Strap-On
High Limit
Switch Action: SPDT
Temperature Range (F): 100°F to 240°F
Differential:
?
Fixed
Max Temp Differential: 10°F
Electrical Rating: 3.7A @ 240 Vac
7.4 A @ 120 Vac
Height: 6-7/8"
Width: 2-5/16"
Depth (Inches): 3-3/16"
Color: Grey
Mount: Vertical
Horizontal
Strap-On

Description for White Rodgers 1127-2

Attach Directly to Surface of Pipe. Types for use as High Limit, Reverse Acting or SPDT Switching Action Control.

Specifications

  • Surface Mount (Strap-On) Hydronic Temperature Control
  • SPDT
  • Range:100 Degrees to 240 Degrees F
  • Fixed 10 Degrees F Differential

Surface Mount Hydronic Temperature Control (Strap-On)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSurface Mount Hydronic Temperature Control (Strap-On)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Have used this item before , great price

By Rdog

from Michigan City, In

Verified Buyer

Comments about Surface Mount Hydronic Temperature Control (Strap-On):

Use on commerical boilers

(1 of 1 customers found this review helpful)

 
5.0

I would buy this again

By mike

from mn

Verified Buyer

Comments about Surface Mount Hydronic Temperature Control (Strap-On):

Fast shipping

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers