Well Immersion Control w/ 100-240°F Range and 7-45°F Differential Zoom

Well Immersion Control w/ 100-240°F Range and 7-45°F Differential

SKU:1131-102

Brand: White Rodgers

White Rodgers
Qty Price
$106.65
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: High Limit
Switch Action: SPDT
Min Temp Differential: 7°F
Switch Action: Contacts Make on Temp Rise
Max Temp Differential: 45°F
Differential:
?
Adjustable
7° to 45°F
Temperature Range (F): 100°F to 240°F
Electrical Rating: 7.4 A @ 120 Vac
3.7A @ 240 Vac
Height (Inches): 5.375
Width: 2-9/16"
Color: Grey
Mount: Horizontal
Vertical
Well Included: Yes
Well Spud Size: 1/2" NPT
Min Temp (F): 100°F
Max Temp (F): 240°F

Description for White Rodgers 1131-102



Specifications

  • Well Immersion Single Control
  • SPDT
  • 100 Degrees F To 240 Degrees F Range
  • 7 Degrees F - 45 Degrees F Adjustable Differential
  • With 1/2" Standard Shank Well, Vertical Or Horizontal

Well Immersion Control w/ 100-240°F Range and 7-45°F Differential

REVIEW SNAPSHOT®

by PowerReviews
White RodgersWell Immersion Control w/ 100-240°F Range and 7-45°F Differential
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

The control saved the day

By J

from northeast Ohio

Verified Buyer

Comments about Well Immersion Control w/ 100-240°F Range and 7-45°F Differential:

This control got my wood fired boiler up and running after a very cold night. I
would recommend it to anyone. It was an exact replacement.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers