Fast Response Control w/ 100-240°F Range and 5-45°F Differential Zoom

Fast Response Control w/ 100-240°F Range and 5-45°F Differential

SKU:1145-33

Brand: White Rodgers

White Rodgers
Qty Price
$162.55
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: High Limit
Switch Action: Contacts Break on Temp Rise
Open on Rise
Differential:
?
5° to 45°F
Max Temp Differential: 45°F
Differential:
?
Adjustable
Electrical Rating: 10A @ 120 Vac
6A @ 240
Mount: Vertical
Horizontal
Temperature Range (F): 100°F to 240°F
Height (Inches): 5.375
Width: 2-5/16"
Min Temp Differential: 5°F
Depth (Inches): 1-7/8"
Color: Grey
Thread Size: 1/2"

Description for White Rodgers 1145-33

1145-33 Control has Thermal Element Immersed Directly in the Water for use as a High Limit and/or Operating Control. Use as a High Limit, Low Limit Circulator Control or Combination Low Limit and Circulator Control.

Specifications

  • Specially designed hydraulic action element for fast response to temperature change.
  • Temperature dial calibrated in Degrees F and Degrees C and can be adjusted through cover.
  • Control mounts in any position without affecting performance.
  • 3/4" bushing furnished with each control.


Dimensions
  • 5-3/8" H x 2-5/16" W x 1-7/8" D
  • Element has 1/2" pipe threads
  • Bulb Extensions:11-3/16" beyond threads
  • Switch Action: Open On Rise

Fast Response Control w/ 100-240°F Range and 5-45°F Differential

Q&A: Ask the Questions, share answers