Fast Response Direct Immersion Control w/ 100-240°F Range and 7-45°F Differential Zoom

Fast Response Direct Immersion Control w/ 100-240°F Range and 7-45°F Differential

SKU:11A79-2

Brand: White Rodgers

White Rodgers
Qty Price
$153.95
/ each
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Application: Low Limit
High Limit
Circulator Control
Max Temp Differential: 45°F
Temperature Range (F): 100°F to 240°F
Min Temp Differential: 7°F
Differential:
?
Adjustable
7° to 45°F
Electrical Rating: 3.7A @ 240 Vac
7.4 A @ 120 Vac
Switch Action: SPDT
Height (Inches): 5.375
Width: 2-5/16"
Depth (Inches): 1-7/8"
Mount: Horizontal
Vertical
Color: Grey
Thread Size: 1/2"

Description for White Rodgers 11A79-2

11A79-2 for Immersion Directly in the Boiler Water. Use as a High Limit or Low Limit Circulator Control or Combination Low Limit and Circulator Control.

Specifications

  • Specially designed hydraulic action element for fast response to temperature change.
  • Temperature dial calibrated in Deg. F and Deg. C and can be adjusted through cover.
  • Control mounts in any position without affecting performance.
  • 3/4" bushing furnished with each control.
  • Switch Action: SPDT


Dimensions
  • 5-3/8" H x 2-5/16" W x 1-7/8" D
  • Element has 1/2" pipe threads
  • Bulb Extensions: 3-3/8" beyond threads

Fast Response Direct Immersion Control w/ 100-240°F Range and 7-45°F Differential

Q&A: Ask the Questions, share answers