Strap-On Hydronic Temperature Control w/ 10 Degree Fixed Differential Zoom

Strap-On Hydronic Temperature Control w/ 10 Degree Fixed Differential

SKU:11B02-1

Brand: White Rodgers

White Rodgers
Qty Price
$84.75
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Strap-On
High Limit
Switch Action: Contacts Break on Temp Rise
Open on Rise
Max Temp Differential: 10°F
Differential:
?
Fixed
Temperature Range (F): 100°F to 240°F
Electrical Rating: 6A @ 240
10A @ 120 Vac
Mount: Horizontal
Vertical
Height: 6-7/8"
Width: 2-5/16"
Depth (Inches): 3-3/16"
Color: Grey

Description for White Rodgers 11B02-1

Attach Directly to Surface of Pipe. Types for use as High Limit, Reverse Acting or SPDT Switching Action Control.

Features

  • Sensing element has twice the contact area of competitive models.
  • Hydraulic action element can be mounted in any position, no leveling required.
  • Dustproof steel case.
  • Special screw terminals with "ears" securely hold solid and stranded wires.
  • Includes pipe strap and mounting screws.

Strap-On Hydronic Temperature Control w/ 10 Degree Fixed Differential

Q&A: Ask the Questions, share answers