Description
Remote Bulb Aquastat.Regulate Temperature of Any Liquid Non-Corrosive to Copper in Applications such as Vats, Hot Water Boilers, DeFeathering Tanks, Oil Filtering, etc.

Specifications
  • Capillary permits convenient mounting of control regardless of well position.
  • Dial evenly calibrated in Deg. F and Deg. C for exact setting.
  • Special screw terminals with "ears" securely hold solid and stranded wires.
  • Dustproof steel case.
  • Bulb Size: 3-1/2" x 7/16"
Read more
Specs
Application:
High Limit
Differential:
5° to 45°F
Adjustable
Max Temp Differential:
45°F
Switch Action:
Contacts Break on Temp Rise
Open on Rise
Electrical Rating:
6A @ 240
10A @ 120 Vac
Height (Inches):
5.75
Width:
2-5/16"
Depth (Inches):
2-9/16"
Color:
Grey
Min Temp Differential:
5°F
Mount:
Horizontal
Vertical
Temperature Range (F):
100°F to 240°F
Min Temp (F):
100°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A