Well Immersion Control w/ 100-240°F Range (Open On Rise) Zoom

Well Immersion Control w/ 100-240°F Range (Open On Rise)

SKU:11B18-101

Brand: White Rodgers

White Rodgers
Qty Price
$125.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Application: High Limit
Switch Action: SPST
Contacts Break on Temp Rise
Max Temp Differential: 45°F
Differential:
?
Adjustable
5° to 45°F
Electrical Rating: 14A @ 120V
7A @ 240V
Height (Inches): 5.375
Width: 2-5/16"
Depth (Inches): 2-9/16"
Color: Grey
Min Temp Differential: 5°F
Well Included: Yes
Well Spud Size: 1/2" NPT
Mount: Horizontal
Vertical
Temperature Range (F): 100°F to 240°F

Description for White Rodgers 11B18-101



Features

  • Well Immersion Single Control
  • SPST
  • Open On Rise
  • 100-240 Degrees F Range
  • 5-45 Degrees F Adjustable Differential
  • Vertical Or Horizontal Mounting
  • 1/2" Standard Shank Well Included

Well Immersion Control w/ 100-240°F Range (Open On Rise)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersWell Immersion Control w/ 100-240°F Range (Open On Rise)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Easy to install and operate.

By Mrs. G.

from Snow country, Pennsylvania

Verified Buyer

Comments about Well Immersion Control w/ 100-240°F Range (Open On Rise):

We use this on our outdoor woodboiler and it works great. Temperature adjustment for controlling the damper is easy and very accurate. My husband was very pleased with the product and I am always pleased with the customer service and speed of shipment by PexSupply. Thank you.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers