Well Immersion Control w/ 35 to 110°F Range (Open On Rise) Zoom

Well Immersion Control w/ 35 to 110°F Range (Open On Rise)

SKU:11B18-153

Brand: White Rodgers

White Rodgers
Qty Price
$121.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Application: High Limit
Max Temp Differential: 2°F
Differential:
?
Fixed
Switch Action: SPST
Contacts Break on Temp Rise
Electrical Rating: 6A @ 240
10A @ 120 Vac
Height (Inches): 5.375
Width: 2-5/16"
Depth (Inches): 2-9/16"
Color: Grey
Well Included: Yes
Well Spud Size: 1/2" NPT
Mount: Horizontal
Vertical
Temperature Range (F): 35°F to 110°F

Description for White Rodgers 11B18-153



Features

  • Well Immersion Hydronic Control
  • SPST
  • Open On Rise
  • 35 Degrees F To 110 Degrees F Range
  • 2 Degrees F Fixed Differential
  • Vertical Or Horizontal Mounting
  • 1/2" Standard Shank Well Included

Well Immersion Control w/ 35 to 110°F Range (Open On Rise)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons