Well Immersion Control w/ 100-240°F and Adjustable Differential (Open On Rise) Zoom

Well Immersion Control w/ 100-240°F and Adjustable Differential (Open On Rise)

SKU:11D18-1

Brand: White Rodgers

White Rodgers
Qty Price
$78.95
/ each
$303.80 / box (4 units x $75.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: High Limit
Switch Action: Contacts Break on Temp Rise
SPST
Differential:
?
5° to 45°F
Max Temp Differential: 45°F
Differential:
?
Adjustable
Electrical Rating: 6A @ 240
10A @ 120 Vac
Height (Inches): 5.375
Width: 2-5/16"
Depth (Inches): 2-9/16"
Color: Grey
Min Temp Differential: 5°F
Temperature Range (F): 100°F to 240°F
Well Spud Size: 1/2" NPT
Mount: Horizontal
Vertical

Description for White Rodgers 11D18-1



Features

  • Well Immersion Hydronic Control
  • SPST
  • Open On Rise
  • 100 Degrees F To 240 Degrees F range
  • 5 Degrees F To 45 Degrees F Adjustable Differential
  • Vertical Or Horizontal Mounting
  • Competitive Sized Bulb Less Well

Well Immersion Control w/ 100-240°F and Adjustable Differential (Open On Rise)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersWell Immersion Control w/ 100-240°F and Adjustable Differential (Open On Rise)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
3.0

It works but dial is hard to read

By scowl

from Portland, OR

Verified Reviewer

Comments about Well Immersion Control w/ 100-240°F and Adjustable Differential (Open On Rise):

I used this to replace a hundred year old aquastat. While it works perfectly, the dial is hard to read. Past 140F, there are unlabeled dots but at this point they're actually fractions of 10F, unlike the rest of the dial. The stop nut will prevent you from turning the dial to see which dot is 150F so you have to take the entire cover off to find it. The adjustment nut requires a small flat-head screwdriver and a lot of force to get it started.

The Honeywell aquastat dials are easier to read.

(1 of 1 customers found this review helpful)

 
5.0

Just what I was looking for

By Parts Runner

from Monmouth, OR

Verified Buyer

Comments about Well Immersion Control w/ 100-240°F and Adjustable Differential (Open On Rise):

I needed to replace this unit on a Taylor water stove and was having trouble locating one. One major supplier had discontinued it. I was grateful to find exactly the right replacement from Pex Supply!
The adjustment nut was a bear to unloosen so definitely adjust it after you set the low temp kick in and before you install the unit in a tight spot.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers