Solenoid w/ Continuous Duty 16 Ohms Coil Resistance (12 VDC Isolated Coil) Zoom

Solenoid w/ Continuous Duty 16 Ohms Coil Resistance (12 VDC Isolated Coil)

SKU:120-105711

Brand: White Rodgers

White Rodgers
Qty Price
$18.75
/ each
$179.50 / box (10 units x $17.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
12 VDC
Duty: Continuous
Continuous Resistance: 16 ohms
Temperature Range (F): -20°F to 155°F
Type: SPNO
Mount: Horizontal
Vertical
Coil Termination: Isolated w/ #10-32 terminal
Contact Terminal: 45-55 inch-lbs Torque
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 120-105711

Solenoid SPNO, 12 VDC Isolated Coil

Features

  • 16 Ohms Coil Resistance
  • Continuous Duty
  • Normally Open
  • Continuous Contact Rating 100 Amps
  • Inrush 400 Amps

Solenoid w/ Continuous Duty 16 Ohms Coil Resistance (12 VDC Isolated Coil)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSolenoid w/ Continuous Duty 16 Ohms Coil Resistance (12 VDC Isolated Coil)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Very reliable company

By Marc KVL

from Laval,QC, Canada.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solenoid w/ Continuous Duty 16 Ohms Coil Resistance (12 VDC Isolated Coil):

        Great product at a wonderful price.[...]

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers