Solenoid w/ Normally Open Continuous Contact Rating 100 Amps (12 VDC Grounded Coil) Zoom

Solenoid w/ Normally Open Continuous Contact Rating 100 Amps (12 VDC Grounded Coil)

SKU:120-105851

Brand: White Rodgers

White Rodgers
Qty Price
$18.75
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
12 VDC
Duty: Continuous
Continuous Resistance: 16 ohms
Temperature Range (F): -20°F to 155°F
Type: SPNO
Mount: Horizontal
Vertical
Coil Termination: Grounded w/ #10-32 terminal
Contact Terminal: 45-55 inch-lbs Torque
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 120-105851

Solenoid SPNO, 12 VDC Grounded Coil

Features

  • Continuous Duty
  • Normally Open Continuous Contact Rating 100 Amps
  • Inrush 400 Amps

Solenoid w/ Normally Open Continuous Contact Rating 100 Amps (12 VDC Grounded Coil)

Q&A: Ask the Questions, share answers