Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil) Zoom

Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)

SKU:120-106131

Brand: White Rodgers

White Rodgers
Qty Price
$12.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heating
Voltage:
?
12 VDC
Duty: Intermittent
30 seconds on max and min 6 minutes off
Intermittent Resistance: 6 ohms
Temperature Range (F): -20°F to 155°F
Type: SPNO
Mount: Horizontal
Vertical
Coil Termination: Isolated w/ #10-32 terminal
Contact Terminal: 45-55 inch-lbs Torque
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 120-106131

Solenoid SPNO, 12 VDC Isolated Coil

Features

  • Standard Bracket
  • Intermittent Duty
  • Normally Open Continuous Contact Rating 80 Amps
  • Inrush 400 Amps

Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSolenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works great on my zero radius mower

By candor

from TN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil):

        Direct replacement starter solenoid. Works as new.

        • Primary use:
        • Personal
         
        5.0

        Awesome Solenoid! Best Ever!

        By Pookee

        from Woodstock, GA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil):

              This is by far the best looking solenoid I have ever installed! My customers are thrilled with the way it looks on their equipment, the copper terminal bolts contrast with the solid ebony plastic body. All this beauty, firmly held in place by a styling brightly brushed aluminum bracket. All this makes it a shame that such beauty is usually hidden from view.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)

                Q:

                want wires go to want term.???
                Asked on 6/2/2012 by gator07 from san mateo ,ca

                1 answer

                • VERIFIED BUYER

                  A:

                  morn n, looking at photo. farthest ( rear ) large post would be ( large 12 gau. )wire to the glow plugs
                  closest large post would be (large 12 gau. ) wire from battery (should have a 50-50 amp circuit breaker in line.
                  left small post would be (smaller 16 gau. wire ) from key switch or glow plug switch depending on switches being used
                  right small post would be ( larger 14-12 gauge wire ) from switch
                  hope it helps. gw

                  Answered on 6/2/2012 by Anonymous
              Displaying question 1

              Do you have a question about this product?