Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil) Zoom

Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)

SKU:120-106132

Brand: White Rodgers

White Rodgers
Qty Price
$12.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
12 VDC
Duty: 30 seconds on max and min 6 minutes off
Intermittent
Intermittent Resistance: 6 ohms
Temperature Range (F): -20°F to 155°F
Type: SPNO
Mount: Horizontal
Vertical
Coil Termination: Isolated w/ #10-32 terminal
Contact Terminal: 45-55 inch-lbs Torque
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 120-106132

Solenoid SPNO, 12 VDC Isolated Coil

Features

  • L Bracket
  • Intermittent Duty
  • Normally Open Continuous Contact Rating 80 Amps
  • Inrush 400 Amps

Solenoid w/ Intermittent Duty, Normally Open Continuous Contact Rating 80 Amps (12 VDC Isolated Coil)

Q&A: Ask the Questions, share answers