Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (14 VDC Isolated Coil) Zoom

Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (14 VDC Isolated Coil)

SKU:120-107112

Brand: White Rodgers

White Rodgers
Qty Price
$18.75
/ each
$179.50 / box (10 units x $17.95)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
14 VDC
Duty: Continuous
Intermittent Resistance: 26 ohms
Temperature Range (F): -20°F to 155°F
Type: SPNO
Mount: Horizontal
Vertical
Coil Termination: Isolated w/ #10-32 terminal
Contact Terminal: 45-55 inch-lbs Torque
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 120-107112

Solenoid SPNO, 14 VDC Isolated Coil

Features

  • Continuous Duty
  • Normally Open Continuous Contact Rating 100 Amps
  • Inrush 400 Amps

Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (14 VDC Isolated Coil)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSolenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (14 VDC Isolated Coil)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        4.0

        "what post does the battery hook up to?"

        By jim5930

        from Brem, WA

        Pros

          Cons

            Best Uses

              Comments about Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (14 VDC Isolated Coil):

              I received Pex Supply email that Tracy had the question stated in the title.

              Connect positive (normally - red color) battery cable to one or the other large connections. The two small connections are for the solenoid and were connected in my case to the positive and negative side of the converter that was charging the battery. This way the unit isolated the converter from battery whenever the converter was turned off.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              worked good wiht slight mod

              By island jim

              from camano island, Washington

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (14 VDC Isolated Coil):

                    Well this was nearly a direct replacement and upgrade from the failed relays I had. I bought knowing I would have to swap the mtg brackets. after that it was an upgrade

                    • Primary use:
                    • Personal
                     
                    5.0

                    Good Fit

                    By Jim5930

                    from Bremerton, WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (14 VDC Isolated Coil):

                          Installed in existing mounting holes of converter box (very nice !!!) and wired up as an isolation relay to remove output from battery circuit when converter is not charging. Its 100 amp rating is well within the 60 amp output of the new converter installed. It has operated continuously for days without over heating.

                          • Primary use:
                          • Personal
                           
                          5.0

                          sure start always

                          By hobbit95

                          from woodinville washington

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (14 VDC Isolated Coil):

                                installed in golf cart solved starting problems

                                • Primary use:
                                • Business

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                Displaying question 1

                                Do you have a question about this product?