Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (12 VDC Isolated Coil) Zoom

Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (12 VDC Isolated Coil)

SKU:124-105111

Brand: White Rodgers

White Rodgers
Qty Price
$38.85
/ each
$187.25 / box (5 units x $37.45)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heating
Voltage:
?
12 VDC
Duty: Continuous
Continuous Resistance: 13.2 ohms
Temperature Range (F): -40° to 149°F
Type: SPNO
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 60 inch-lbs max
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 124-105111

Solenoid SPNO, 12 VDC Isolated Coil

Features

  • 13.2 Ohms Coil Resistance
  • Continuous Duty
  • Normally Open Continuous Contact Rating 100 Amps
  • Inrush 400 Amps

Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (12 VDC Isolated Coil)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSolenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (12 VDC Isolated Coil)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good quality, quick delivery

By Jim

from Cleveland, Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (12 VDC Isolated Coil):

        Same quality as the OEM supplied solenoid. Service from Pex Supply was outstanding

        • Primary use:
        • Business
         
        5.0

        Good build quality.

        By XTS-11

        from Long Island, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (12 VDC Isolated Coil):

              Bought and installed to replace same item in service since 1999. Direct replacement, hassle free, new nuts and washers come with new relay, always a "plus" to get new hardware.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (12 VDC Isolated Coil)

                Q:

                Is this the same as a 124-10511-3.
                I am looking for the above part for a transit bus.
                Asked on 8/31/2010 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  That may be an OEM part made specifically for the manufacturer of the unit you are looking to replace. White Rodgers only lists the 124-10511 as the current part number.

                  Answered on 9/2/2010 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?