Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (24 VDC Isolated Coil) Zoom

Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (24 VDC Isolated Coil)

SKU:124-114111

Brand: White Rodgers

White Rodgers
Qty Price
$39.85
/ each
$191.25 / box (5 units x $38.25)
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Application: Heating
Voltage:
?
24 VDC
Duty: Continuous
Continuous Resistance: 53 ohms
Temperature Range (F): -40° to 149°F
Type: Single Pole Normally Open
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 60 inch-lbs max
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 124-114111

Solenoid SPNO, 24 VDC Isolated Coil

Features

  • Continuous Duty
  • Normally Open Continuous Contact Rating 100 Amps
  • Inrush 400 Amps

Solenoid w/ Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (24 VDC Isolated Coil)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons