Solenoid Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (36 VDC Isolated Coil) Zoom

Solenoid Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (36 VDC Isolated Coil)

SKU:124-117111

Brand: White Rodgers

White Rodgers
Qty Price
$39.85
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
3

Specs

Application: Heating
Voltage:
?
36 VDC
Duty: Continuous
Continuous Resistance: 120 ohms
Temperature Range (F): -40° to 149°F
Type: SPNO
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 60 inch-lbs max
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 124-117111

Solenoid, SPNO, (36 VDC Isolated Coil)

Features

  • Continuous Duty
  • Normally Open Continuous Contact Rating 100 Amps
  • Inrush 400 Amps

Solenoid Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (36 VDC Isolated Coil)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSolenoid Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (36 VDC Isolated Coil)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect!

By Ron

from Atlanta, GA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Solenoid Continuous Duty, Normally Open Continuous Contact Rating 100 Amps (36 VDC Isolated Coil):

        This was an exact match for the part I needed to replace. The price was reasonable; far less than what the local dealer wanted. Delivery was as promised, and the part worked as expected.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons