Solenoid w/ Continuous Duty, 24 VDC Isolated Coil, Normally Open, Contact Rating 100 Amps Zoom

Solenoid w/ Continuous Duty, 24 VDC Isolated Coil, Normally Open, Contact Rating 100 Amps

SKU:124-314111

Brand: White Rodgers

White Rodgers
Qty Price
$62.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heating
Voltage:
?
24 VDC
Duty: Continuous
Continuous Resistance: 53 ohms
Temperature Range (F): -40° to 149°F
Type: SPDT
Mount: Vertical
Coil Termination: Isolated
Contact Terminal: 60 inch-lbs max
Coil Terminal: 12-18 inch-lbs Torque
Position: Normally Open

Description for White Rodgers 124-314111

Solenoid SPDT, 24 VDC Isolated Coil

Features

  • Continuous Duty
  • Normally Open Continuous Contact Rating 100 Amps
  • Inrush 400 Amps
  • Normally Closed Continuous Contact Rating 50 Amps
  • Inrush 100 Amps

Solenoid w/ Continuous Duty, 24 VDC Isolated Coil, Normally Open, Contact Rating 100 Amps

Q&A: Ask the Questions, share answers