3/4" Sweat Zone Valve (Three Wire) Zoom
  • 360° View

3/4" Sweat Zone Valve (Three Wire)

SKU:1311-102

Brand: White Rodgers

White Rodgers
Qty Price
$108.95
/ each
$524.75 / box (5 units x $104.95)
In Stock! Ships in 24-48 Hours
(78 Available)
3

Resources

Specs

Application: Zoning
Size: 3/4"
Connection Type: Sweat
Voltage:
?
24v
Flow Capacity (Cv): 23.5 Cv
Position: Normally Closed
Material: Stainless Steel
Wiring: 3 Wire
Body Pattern: 3-Way
Hertz: 50
60
Width: 4-5/8"
Max Temp (F): 240°F
Depth (Inches): 2-5/8"
Height: 5-5/8"
Max Pressure (PSI): 50
Amperage:
?
0.4
Time Cycle: Open 45 Seconds
Close 45 Seconds
Max Pressure Differential (PSI): 15 psi
Friction Loss: 2-1/2 Ft of Tubing
End Switch: Yes

Description for White Rodgers 1311-102

3/4" Zone Valve (Three Wire)

3/4" Sweat Zone Valve (Three Wire)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Sweat Zone Valve (Three Wire)
 
4.5

(based on 31 reviews)

Ratings Distribution

  • 5 Stars

     

    (22)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Exactly what I wanted at best price

I needed this valve to replace one that was worn out. This was an exact replacement by original manufacturer, so it was an easy install. Best of all, the price was much,...Read complete review

I needed this valve to replace one that was worn out. This was an exact replacement by original manufacturer, so it was an easy install. Best of all, the price was much, much lower than I could find anywhere else, and response was fast. I have bought other things from PEX Supply, and will continue to be a customer.

VS

Most Liked Negative Review

 

does the job

Take caution the terminals are all numbered the same, but they are in different positions which could cause miswiring if you are moving the wires from the old to the new. You have to...Read complete review

Take caution the terminals are all numbered the same, but they are in different positions which could cause miswiring if you are moving the wires from the old to the new. You have to move the wire from terminal #3 to terminal #3, not terminal location to terminal location.

Reviewed by 31 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Zone Valve Assembly Pressed On Wrong

By Mr fixit

from Coldwater, MI

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Three Wire):

My White Rogers Zones were old and one needed replacing because of a leak. I decided to replace both of my last two remaining valves. One of the new zones had an incorrectly assembled "valve assembly" which we didn't notice when installing the zone. We worked on it for a couple of hours thinking we had it wired wrong somehow. When it called for heat, it would close and it opened (according to the red markings) when we weren't calling for heat. We finally figured out the valve assembly (not the zone) was pressed together wrong from the factory. What a nightmare. Supply House shipped me a new assembly. I gave it a 4 because of this factory defect. My old valves worked for over 20 years. Hope the new ones do the same.

 
5.0

suprised to find this valve

By Pipeman

from Kalamazoo, Michigan

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Three Wire):

I installed these zone valves on my boiler 28 years ago. Had one go bad and was suprised to find the same valve. Great price and quick shipping.

 
3.0

I would buy this again

By J

from Detroit,Mi

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Three Wire):

Easy install.

 
5.0

Valve control unit fit perfectly

By Cabin Guy

from Greenfiled, Indiana

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Three Wire):

Valve control replaced a unit with a broken pinion gear. Hook up was easy and unit cylces valve open and closed flawlessly.

 
5.0

Zone valve

By Cindy

from At Petersburg pa

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Three Wire):

This fixed my problem now boiler system runs great again

 
4.0

high flow rate zone valve

By APheater

from sand lake, ny

Verified Buyer

Comments about 1" Sweat Zone Valve (Three Wire):

i selected these over the more popular taco and honeywell because of the substantially higher CV. They are being used to control all zones heat source between a gas boiler and a wood boiler. High flow rate to all 4 zones was essential. Only down side is that if there is a problem with electronics, you need to isolate the unit for draining to replace. Hopefully they are reliable.

 
5.0

great product!

By heat pleased

from chicago, IL

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Three Wire):

easy, quick replacement part

 
5.0

1" Zone valve

By Chaz

from Denver, CO

Verified Buyer

Comments about 1" Sweat Zone Valve (Three Wire):

Great Valve. Need it for our boiler to heat some areas of the home.

 
5.0

do not shop anywhere else try it first.

By john

from temperance, michigan

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Three Wire):

i searched for a supply source for years and i have not found any that can even come close to a more professionable service and at the best prices for top brand name parts , please take my advice you will not be sorry i promise you thanks again ,john temperance ,mi.

 
3.0

Pricey

By ohmus

from Illinois

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Three Wire):

Price has gone way up in last couple years!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

13 Questions | 22 Answers
Displaying questions 1-10Previous | Next »
  • 3/4" Sweat Zone Valve (Three Wire)

    Q:

    IS this a solenoid or motor valve unit?
    Asked on 2/6/2015 by Rude from Chicago,il

    3 answers

    • VERIFIED BUYER

      A:

      Motor valve ..... used on hot water heat applications

      Answered on 2/6/2015 by Anonymous
    • VERIFIED BUYER

      A:

      The White Rodgers zone valves are motor driven. They turn continuously in
      one direction but they stop every 90 degrees. If it is open and you demand
      that it close it will rotate 90 degrees and stop. If you then demand that it
      open it will rotate another 90 degrees in the same direction and stop. It
      usually takes about 15 seconds to move 90 degrees.

      Answered on 2/6/2015 by Anonymous
    • VERIFIED BUYER

      A:

      motor valve unit

      Answered on 2/6/2015 by Anonymous
  • 1" Sweat Zone Valve (Three Wire)

    Q:

    The manual operation dial will turn 3/4 of the way to open and then "click" repeatedly. It resembles a stuck second hand on a clock. My boiler will not fire until I manually spin it into the open position. Could this be a problem with power to the valve or a broken part in the dial? Is there a way to check?
    Asked on 1/19/2015 by fatkidfrank from yorkville, IL

    1 answer

    • CUSTOMER CARE

      A:

      its hard to tell, i would check for voltage at the actuator, if theres power its probably the actuator motor. remove the actuator & see if it works when not connected to the valve, if it works the valve maybe jammed or stuck.

      Answered on 1/29/2015 by Supplyhouse Staff from New York
  • 3/4" Sweat Zone Valve (Three Wire)

    Q:

    could it be used with steam?
    Asked on 10/20/2014 by John from NY

    2 answers

    • VERIFIED BUYER

      A:

      I don't think the White Rodgers Hydronic Zone Valves (3-Wire) should be used with steam. The manual calls it a water valve (not a steam valve), and maximum water temperature and pressure rating is 240 F and 50 psi. At 50 psi, saturated steam has a temperature of 298 F (in other words, water boils to steam at 298 F at a pressure of 50 psig). This indicates that the water should not be boiling to steam at the maximum pressure.
      Also, the manual says the valves don't close completely, there is some bleeding. This will be worse with steam than water.
      If you know that your system generates steam, I wouldn't recommend using these valves.

      Answered on 11/2/2014 by Anonymous
    • CUSTOMER CARE

      A:

      This valve is a water valve.

      Answered on 10/23/2014 by SupplyHouse Staff from New York
  • 3/4" Sweat Zone Valve (Three Wire)

    Q:

    Can I mount this valve in the vertical position?
    Asked on 9/23/2013 by Jeffrey from United States

    4 answers

    • VERIFIED BUYER

      A:

      Yes, you may mount this valve vertically. I have some mounted in that manner for 40 years.

      Answered on 10/31/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Per the installation manual, this zone valve can be mounted in any position except upside down. Taken to mean that you don't want the actual mechanism below the water line. Hope this helps.
      Sent from my iPhone

      Answered on 9/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, the valve can be installed in the vertical position.  All of my valves which are the same, are installed in the vertical position.  Richvs C***.****

      Answered on 9/23/2013 by Richvs from Colorado Springs, CO
    • VERIFIED BUYER

      A:

      Sure- both of my zone valves are mounted vertically- and have been for over 35 years or so- good luck with yours!

      Answered on 9/23/2013 by Anonymous
  • 3/4" Sweat Zone Valve (Three Wire)

    Q:

    Where can I get just the valve body? My controll is working ok but the unit is leaking.
    Asked on 3/25/2012 by stan from Middlebury, IN

    1 answer

    • CUSTOMER CARE

      A:

      The valve body by itself is part F94-0775. It has been discontinued by the manufacturer and would only be available through dealers that have remaining stock.

      Answered on 3/26/2012 by PexSupply Staff from NY
  • 3/4" Sweat Zone Valve (Three Wire)

    Q:

    I have installed a new ¾” white Rodgers valve because I had one that would not shut down. The new valve will not shut down either. Is it defective or is it a valve upstream in the circuit. I have five zone valves.
    Asked on 11/21/2011 by tony from wheat ridge, co

    1 answer

    • CUSTOMER CARE

      A:

      It appears that you have a wiring issue. We recommend that you check your wiring to make sure all connections are correct and there are no shorts in the wiring.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 3/4" Sweat Zone Valve (Three Wire)

    Q:

    What's included with the purchase of this item? Is it just the motor assembly or is the valve assembly included?
    Asked on 10/19/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      It includes the motor assembly, as well as the brass valve body.

      Answered on 10/19/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I have purchased and installed two of these.
      It is the complete valve including the valve body, just like in the picture. The operator assembly is removable from the body by releasing a catch and twisting about an 1/8 turn. This allows the operator and the internal valve stem to be removed. There are also two screws that can be removed to change just the electrical section if you don't want to get into the water side.

      Answered on 11/1/2011 by specialty service from Aliance, Ohio
  • 1-1/4" Sweat Zone Valve (Three Wire)

    Q:

    where is this product manufactured
    Asked on 10/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is made in Mexico.

      Answered on 10/7/2011 by PexSupply Staff from NY
  • 3/4" Sweat Zone Valve (Three Wire)

    Q:

    the white rodgers 1F30-910 thermostat has 3 wires that go to a white rodgers1311 zone valve , I would like to know what the function of each wire is.
    Asked on 10/2/2011 by rk from WI

    1 answer

    • CUSTOMER CARE

      A:

      Wires 1 and 2 are for getting power, while wires 2 and 3 are the end switch.

      Answered on 10/3/2011 by PexSupply Staff from NY
  • 1" Sweat Zone Valve (Three Wire)

    Q:

    is this a 3 way valve?
    Asked on 9/19/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      This is a 3-wire zone valve, but it is not 3-way.

      Answered on 9/21/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      no

      Answered on 1/20/2012 by clipper from Waterford, MI
Displaying questions 1-10Previous | Next »

Do you have a question about this product?