3/4" Sweat Zone Valve (Two Wire) Zoom

3/4" Sweat Zone Valve (Two Wire)

SKU:1361-102

Brand: White Rodgers

White Rodgers
Qty Price
$127.95
/ each
$493.80 / box (4 units x $123.45)
In Stock! Ships in 24-48 Hours
(200 Available)
3

Resources

Specs

Application: Zoning
Size: 3/4"
Connection Type: Sweat
Voltage:
?
24v
Flow Capacity (Cv): 23.5 Cv
Position: Normally Closed
Material: Stainless Steel
Wiring: 2-Wire
Body Pattern: 3-Way
Hertz: 50
60
Max Temp (F): 240°F
Max Pressure (PSI): 50
Amperage:
?
0.2
Time Cycle: Open 45 Seconds
Close 60 Seconds
Max Pressure Differential (PSI): 15 psi
Friction Loss: 2-1/2 Ft of Tubing
End Switch: Yes
Width: 4-5/8"
Depth (Inches): 2-5/8"
Height: 5-5/8"

Description for White Rodgers 1361-102

3/4" Sweat Zone Valve (2 Wire)

Features

  • 15 PSI Maximum Differential Across Valve
  • 240 Degrees F Maximum Water Temperature
  • 24 VAC
  • 60Hz
  • 50 PSI Maximum System Pressure

3/4" Sweat Zone Valve (Two Wire)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Sweat Zone Valve (Two Wire)
 
4.5

(based on 30 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

87%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Easy install and hookup, use for parts

I bought this for parts since an 8-year old valve of same type stopped working. I just replaced the electrical portion of the old and everything works great. Good price from PEX...Read complete review

I bought this for parts since an 8-year old valve of same type stopped working. I just replaced the electrical portion of the old and everything works great. Good price from PEX too.

VS

Most Liked Negative Review

 

Not as good in quality as in the past

The actual valve cylinder broke off when inserting it to the valve body. Had to do some rigging to get it back together and get customer
heat. Handle with care!

The actual valve cylinder broke off when inserting it to the valve body. Had to do some rigging to get it back together and get customer
heat. Handle with care!

Reviewed by 30 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Bob B's Sweat Zone Valve review

By bbob

from Dearborn MI

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Two Wire):

This valve and motor assembly replaced a faulty old sweat zone valve that controlled heat to our upstairs bedroom. With the failure of the old valve we lost heat control of the bedrooom. The replacement valve & motor restored our control. It was easy to install and easy to figure out the correct wiring hookup from the adjacent still working zone motors. I saved the cost of calling a plumber.

 
3.0

Not the best Quality Control

By J A W

from Cleveland, Ohio

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Two Wire):

The valve leaked when installed. Water ran out like a faucet trickle. Very dissapointed. Had to drain the system again and removed the valve body from the housing to check for seal damage. found none and reassembled. Still leaked. Drained again and took it apart again. removed the seals and found a metal chip wrapped around the post under the seal.

 
5.0

Exactly as expected

By Happy my zones work.

from Central NJ

Verified Buyer

Comments about 1" Sweat Zone Valve (Two Wire):

It is what it is, and it does what it does.

Would be great if they sold just the motor without the actual valve, since it's the motors that need replacement, not the actual plumbing portion.

 
5.0

3/4" Sweat Zone Valve (2 wire) by White

By Amateur Repair man

from Charlotte, Michigan

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Two Wire):

These were very easy to install. I did not have to put the valvue in as all I had to do was wire up the motors and set them on existing valvues. The instructions were easy to follow and they worked the first time they were turned on.

 
4.0

I would buy this product again

By Do it all man

from Airville , PA

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Two Wire):

I used this product as a zone valve for my hot water heating system. I like the valves easy to hook up and use.

 
5.0

HVAC valve

By Dave'll-Repair-It

from Pittsburgh, PA

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Two Wire):

I bought this to replace one in which the motor failed.
It is easy to install and one does NOT have to remove the copper valve portion to replace just the motor.

 
1.0

Disappointed

By Phil

from Dillon, CO

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Two Wire):

The unit was missing a contact screw to make it work. It took alot of time to trouble shoot as it was assumed the unit was new and in working order. I had to use one from the old unit to get it to work. Very disappointed in the quality and time wasted

 
1.0

Failed after 3 weeks

By Bob

from Manitou Springs, CO

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Two Wire):

There appears to be a weakness in the heating element for the thermal relay. After 3 weeks of running fine, the heating element melted causing the valve to remain stuck open.

 
5.0

Best price and fast service

By Marybo

from Commerce MI

Verified Buyer

Comments about 3/4" Sweat Zone Valve (Two Wire):

I needed this quickly as my boiler was not working and it was getting cold. PexSupply had the correct zone valve and it arrived quickly. Thanks

 
5.0

Zone Vale

By JTC

from Belmont,VT

Verified Buyer

Comments about 1-1/4" Sweat Zone Valve (Two Wire):

Works great. Product arrived as described.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

12 Questions | 20 Answers
Displaying questions 1-10Previous | Next »
  • 3/4" Sweat Zone Valve (Two Wire)

    Q:

    Is this zone valve replaceable by just removing the top part and not removing the sweated bottom?
    Asked on 4/18/2014 by Rhino Jim from Belleville illinois

    6 answers

    • VERIFIED BUYER

      A:

      Just the top portion, clips in back need to be pushed in and twisted and it comes off that easy and new one on the same way.
      Sent from my iPad

      Answered on 4/21/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes I did. works fine.

      Answered on 4/21/2014 by Anonymous
    • VERIFIED BUYER

      A:

      There are 2 tabs on the back side that need to be depressed, then rotate the entire valve to the left or right till it stops probably about 45 degrees then pull the unit out of the copper tubing. Drain water out of pipes before you attempt this.
      Sent from my iPhone

      Answered on 4/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, you can replace the zone valve mechanism without replacing the whole unit.
      I've replaced mine myself since it's just transferring the wiring from the old piece to the new and mounting the new valve box where the old one was.

      Answered on 4/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      For zone valves such as we-8010 I have just changed the top

      Answered on 4/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Rhino Jim, are we talking about a White Rogers Zone Valve here? If yes: then
      I do not understand the question. The White Rogers Valve has 2 parts.
      The valve part that fits into the sweated pipe and the motor and electric
      contact portion that is screwed to the valve portion. Both pieces can be
      replaced separately but come as one unit when new. The new valve comes with
      detailed installation instructions. I am not sure what you mean by the top
      and bottom portion. I hope this helps. H.

      Answered on 4/18/2014 by Anonymous
  • 3/4" Sweat Zone Valve (Two Wire)

    Q:

    when replacing a new zone valve, the old one came apart with the valve being stuck in the brass body. Is there a certain way to reassemble the valve back to the control unit?
    Asked on 3/5/2012 by cootie from corning,N.Y.

    1 answer

    • CUSTOMER CARE

      A:

      The valve body (part F94-0775) and motor (part F19-0104) are both available as replacement parts for the 3/4" 1361-102 zone valve.

      Answered on 4/3/2012 by PexSupply Staff from NY
  • 3/4" Sweat Zone Valve (Two Wire)

    Q:

    can the valve be fixed electrically without removing or replacing the valve itself?
    Asked on 12/16/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, you can replace motor assembly, which is part F19-0104 for this 1361-102 zone valve.

      Answered on 1/13/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      It can't be fixed, but you can buy a new valve assembly and replace just the motor ... remove two sheet metal screws on the back of the motor assembly and remove the attached drive wheel and internal flow control valve. Leave the original (old) drive wheel and valve in place. The new motor can be installed on the old drive wheel and valve assembly without loosing a drop of water! Replace the two screws, and your done.

      Answered on 2/1/2012 by Paul from Milford, Michigan
  • 1" Sweat Zone Valve (Two Wire)

    Q:

    Do the 2 Wire and 3 Wire Zone Valves fit on the same 1" Sweat fitting, or do I have to change out the fitting? Also does this include an Auxillary switch so I can tie the circulating pump into it for the Hot Water Heater?
    Asked on 10/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the valves use the same brass body. They do not come with an auxiliary switch that we are aware of.

      Answered on 10/19/2011 by PexSupply Staff from NY
  • 3/4" Sweat Zone Valve (Two Wire)

    Q:

    Could I put 5 of these valves in one system?
    Asked on 4/28/2011 by Frank from Buffalo

    2 answers

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 4/29/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I think you can as long as you use aheavy duty 24 volt transforme

      Answered on 12/19/2011 by George from Grosse Ile ,Michigan
  • 3/4" Sweat Zone Valve (Two Wire)

    Q:

    Is the sweat zone valve easy to replace.Does it just twist on?
    Asked on 4/11/2011 by jay

    1 answer

    • CUSTOMER CARE

      A:

      It must be sweated on using a solder torch.

      Answered on 4/11/2011 by PexSupply Staff from NY
  • 3/4" Sweat Zone Valve (Two Wire)

    Q:

    I have 3 zones with my oil boiler. The 2nd floor is not getting hot. NO HEAT at all. All other zones are working. When I went to check on the pipes the 2nd floor zone pipe seems to be getting hot but not any where close to the other pipes for other zones and it gets cold FAST. How do I know if my zone valve is bad or if it is something else.
    Any help would be appreciated.

    Thanks
    Bucket
    Asked on 1/27/2011 by Bucket from York, PA

    2 answers

    • CUSTOMER CARE

      A:

      We recommend that you check the zone valve with a volt meter to make sure the unit is still working.

      Answered on 2/1/2011 by PexSupply Staff from NY
    • A:

      You likely have an air block in the piping of the 2nd floor loop. Air blocks tend to build up in the top level of the building since the hydronic system is a closed system. You can try two things to relieve the air block before purging the system as a last resort.

      1. If you have air bleeder valves on your baseboard radiators, go to the last radiator in the loop and open the bleeder screw to relieve air pressure and let it bleed until water starts to flow then tighten the screw. Your system may or may not have these air bleeder screws. If you have it, it will be located in or near the elbow of the water line behind the register cover.

      2. Open the air bleeder screw on top of your air scoop. Leave the cap loose on the bleeder valve so air can be expelled by the system.

      If these things don't work, you need to purge air from your system by flushing line pressure water through the system and draining each zone with a water hose. This takes experience so get help the first time.

      Answered on 1/11/2013 by James DIY from Detroit, MI
  • 3/4" Sweat Zone Valve (Two Wire)

    Q:

    what is the difference in a 2 way and a 3 way body pattern in a zone valve
    Asked on 1/15/2011 by frank from buffalo ny

    1 answer

    • CUSTOMER CARE

      A:

      A 2-way body pattern has two ports (in and out); a 3-way has three ports (in, out, and by-pass).

      Answered on 2/1/2011 by PexSupply Staff from NY
  • 3/4" Sweat Zone Valve (Two Wire)

    Q:

    Can I use the 1311-102 in place of this unit? I know the 1311-102 is a "three wire" and the 1361-102 is a "two wire" but wasn't sure if one could somehow wire the 1311-102 in a "two wire" mode.

    Thanks.
    Asked on 1/10/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can use it as long as your system will work with a 2-wire.

      Answered on 1/19/2011 by PexSupply Staff from NY
  • 1-1/4" Sweat Zone Valve (Two Wire)

    Q:

    is this a manual valve or automatic
    Asked on 1/7/2011 by amir

    1 answer

    • CUSTOMER CARE

      A:

      It is an automatic zone valve and will require 24 volts of power.

      Answered on 1/11/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?