Description
1" Sweat Zone Valve (2 Wire)

Features
  • 15 PSI Maximum Differential Across Valve
  • 240 Degrees F Maximum Water Temperature
  • 24 VAC
  • 60Hz
  • 50 PSI Maximum System Pressure
Read more
Specs
Application:
Zoning
Size:
1"
Connection Type:
Sweat
Voltage:
24v
Flow Capacity (Cv):
37
Position:
Normally Closed
Material:
Stainless Steel
Wiring:
2-Wire
Body Pattern:
2-Way
Hertz:
50
60
Max Temp (F):
240°F
Max Pressure (PSI):
50
Amperage:
0.2
Time Cycle:
Open 45 Seconds Close 60 Seconds
Max Pressure Differential (PSI):
15 psi
Friction Loss:
3-1/2 Ft of Tubing
End Switch:
Yes
Width:
4-5/8"
Depth (Inches):
2-5/8"
Height:
5-7/8"
×

Replacement Parts (3)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    38 Product Reviews

    Product Q&A