3/8" Flare Fitting Zone Valve, Includes (2) 3/4" Sweat Adapters Zoom

3/8" Flare Fitting Zone Valve, Includes (2) 3/4" Sweat Adapters

SKU:13FA15-100

Brand: White Rodgers

White Rodgers
Qty Price
$67.45
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
1

Resources

Specs

Application: Zoning
Size: 3/8"
Connection Type: Flared
Voltage:
?
24v
Capacity: 3.5 Cv
Position: Normally Closed
Wiring: 18" Leads
Body Pattern: 2-Way
Straight-Through
Hertz: 50
60
Max Temp (F): 230°F
Max Pressure (PSI): 142 psi
Flow Capacity (Cv): 3.5
End Switch: No
Material: Brass

Description for White Rodgers 13FA15-100

3/8" Flare Fitting Zone Valve, Includes (2) 3/4" Sweat Adapters

Features

  • Lever for manual open (normally closed valves only)
  • Auxiliary switch (optional)
  • Return spring design - stainless steel for long life
  • Plastic molded cover provides extra protection from moisture
  • Swing-type ball valve made from EPDM (Ethylene Propylene Polymer)
  • Valve body & crank arm assemblies each made from one-piece cast brass construction
  • Gears made from heavy 14 gauge brass for durable long life
  • Valve assembly design includes a recessed "O" ring for positive sealing


Specifications
  • Voltage : 24 VAC
  • Frequency: 50/60 Hz
  • Connection: 18" leads
  • Flow Capacity: 3.5 Cv
  • Close-off Pressure : 20 PSI
  • Maximum Pressure: 42 PSI
  • Maximum Temperature: 0 Degrees C (230 Degrees F)
  • Motor: Electric synchronous, spring return
  • Positioning: 2-way, straight through

3/8" Flare Fitting Zone Valve, Includes (2) 3/4" Sweat Adapters

Q&A: Ask the Questions, share answers