1" Sweat Zone Valve, Normally Closed (W/ Aux. Switch) Zoom

1" Sweat Zone Valve, Normally Closed (W/ Aux. Switch)

SKU:13S16-103

Brand: White Rodgers

White Rodgers
Qty Price
$76.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
3

Specs

Application: Zoning
Size: 1"
Connection Type: Sweat
Voltage:
?
24v
Capacity: 3.5 Cv
Position: Normally Closed
Wiring: 18" Leads
Body Pattern: Straight-Through
2-Way
Hertz: 60
50
Max Temp (F): 230°F
Max Pressure (PSI): 142 psi
Flow Capacity (Cv): 3.5
End Switch: Yes
Material: Brass

Description for White Rodgers 13S16-103

Features

  • Lever for manual open (normally closed valves only)
  • Auxiliary switch (optional)
  • Return spring design - stainless steel for long life
  • Plastic molded cover provides extra protection from moisture
  • Swing-type ball valve made from EPDM (Ethylene Propylene Polymer)
  • Rotating design results in less wear on valve
  • Raised ball design ensures positive valve closure and even surface wear
  • Valve body & crank arm assemblies each made from one-piece cast brass construction
  • Gears made from heavy 14 gauge brass for durable long life
  • Valve assembly design includes a recessed "O" ring for positive sealing


Specifications
  • Voltage : 24 VAC
  • Frequency : 50/60
  • Connection : 18" leads
  • Flow Capacity : 3.5 Cv
  • Close -off Pressure :20 PSI
  • Maximum Pressure :142 PSI
  • Maximum Temperature : 110 Degrees C (230 Degrees F)
  • Motor : Electric synchronous, spring return
  • Positioning : 2-way, straight through

1" Sweat Zone Valve, Normally Closed (W/ Aux. Switch)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Sweat Zone Valve, Normally Closed (W/ Aux. Switch)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Good Pdroduct

By Kel

from Ill

Verified Buyer

Comments about 3/4" Sweat Zone Valve, Normally Closed (W/ Aux. Switch):

Hot water zone valve

(1 of 1 customers found this review helpful)

 
5.0

3/4

By Zenriddle

from Bronx , New York

Verified Buyer

Comments about 3/4" Sweat Zone Valve, Normally Closed (W/ Aux. Switch):

Its a perfect replacement for my much older white rodgers zone valves. The install for me, was very easy. Its much improved over, the older sweat valves i had. I replaced all three zone valves with this, and am very happy. Its working 100% and maintenance free.I also installed new digital thermostats with them, and the job was complete. Set and leave it alone. I highly recommend this zone valve.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 3/4" Sweat Zone Valve, Normally Closed (W/ Aux. Switch)

    Q:

    Currently have White Rodgers 13A02-102 zone valves.

    They have push in terminals on back (not leads).

    Many sites list the 13S16-102 as a replacement but it looks like it has leads not terminals.

    Can you confirm what the 13S16-102 has (leads/terminals) and does it have an auxillary connection.
    Asked on 9/15/2012 by Karl from Buffalo, NY

    2 answers

    • VERIFIED BUYER

      A:

      This item has a thick 12 inch long extension cord type lead permanently affixed to the valve. Inside that "cord" are multiple colored wires that connect to the furnace/thermostat by way of twist wire connectors.
      JB

      Answered on 9/15/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The manufacturer lists 13S16-102 as the replacement for 13A02-102. 13S16-102 zone valves have 18" leads.

      Answered on 9/27/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons