1/2" Inverted Flare Zone Valve, Normally Closed (W/ Aux. Switch) Zoom

1/2" Inverted Flare Zone Valve, Normally Closed (W/ Aux. Switch)

SKU:13V16-101

Brand: White Rodgers

White Rodgers
Qty Price
$69.35
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
1

Resources

Specs

Application: Zoning
Size: 1/2"
Connection Type: Flared
Voltage:
?
24v
Capacity: 3.5 Cv
Position: Normally Closed
Body Pattern: 2-Way
Straight-Through
Wiring: 18" Leads
Hertz: 50
60
Max Temp (F): 230°F
End Switch: Yes
Max Pressure (PSI): 142 psi
Flow Capacity (Cv): 3.5
Material: Brass

Description for White Rodgers 13V16-101

Features

  • Lever for manual open (normally closed valves only)
  • Auxiliary switch (optional)
  • Return spring design - stainless steel for long life
  • Plastic molded cover provides extra protection from moisture
  • Swing-type ball valve made from EPDM (Ethylene Propylene Polymer)
  • Rotating design results in less wear on valve
  • Raised ball design ensures positive valve closure and even surface wear
  • Valve body & crank arm assemblies each made from one-piece cast brass construction
  • Gears made from heavy 14 gauge brass for durable long life
  • Valve assembly design includes a recessed "O" ring for positive sealing


Specifications
  • Voltage : 24 VAC
  • Frequency : 50/60
  • Connection : 18" leads
  • Flow Capacity : 3.5 Cv
  • Close -off Pressure :20 PSI
  • Maximum Pressure :142 PSI
  • Maximum Temperature : 110 Degrees C (230 Degrees F)
  • Motor : Electric synchronous, spring return
  • Positioning : 2-way, straight through

1/2" Inverted Flare Zone Valve, Normally Closed (W/ Aux. Switch)

Q&A: Ask the Questions, share answers