Cooling Only Line Voltage Thermostat, SPST, Close On Rise Thermostat Zoom

Cooling Only Line Voltage Thermostat, SPST, Close On Rise Thermostat

SKU:151-6

Brand: White Rodgers

White Rodgers
Qty Price
$149.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Cool Only
Action: SPST
Switch Action: Close on Rise
Max Temp Differential: 2°F
Temperature Range (F): 55° to 95°F
Voltage:
?
120v

Description for White Rodgers 151-6

Line Voltage Cooling Only

Specifications

  • SPST
  • Close On Rise Thermostat
  • Fixed 2 Degree F Differential
  • 55 Degree F To 95 Degree F Range

Cooling Only Line Voltage Thermostat, SPST, Close On Rise Thermostat

Q&A: Ask the Questions, share answers