Heating Only Line Voltage, SPST, Open On Rise Thermostat (Concealed Dial) Zoom

Heating Only Line Voltage, SPST, Open On Rise Thermostat (Concealed Dial)

SKU:152-10

Brand: White Rodgers

White Rodgers
Qty Price
$135.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Action: SPST
Switch Action: Open on Rise
Max Temp Differential: 2°F
Temperature Range (F): 55° to 95°F
Voltage:
?
120v
Features: Concealed Dial
Contact Ratings 240v: 7.0 A AFL
Contact Ratings 120v: 14.0 A AFL
Electrical Ratings (Resistive): 25.0 A (120 VAC)
22.0 A (240 VAC)
18.0 A (277 VAC)
Height (Inches): 6
Width: 2-3/4"
Depth (Inches): 2-1/2"
Color: Gray

Description for White Rodgers 152-10

Features

  • Concealed dial and tamperproof case prevent unauthorized adjustment
  • Tamperproof case with locking screw and special key (included)
  • Heavy gauge steel case ? Mounts on vertical 2" x 4" box or flush to wall
  • Hydraulic action element - Unaffected by motion - No leveling required
  • Dustproof case


Specifications
  • Fixed 2 Degree F Differential
  • 55 Degree F To 95 Degree F Range

Heating Only Line Voltage, SPST, Open On Rise Thermostat (Concealed Dial)

Q&A: Ask the Questions, share answers