Heating Only Line Voltage, SPST, Open On Rise Thermostat Zoom

Heating Only Line Voltage, SPST, Open On Rise Thermostat

SKU:152-9

Brand: White Rodgers

White Rodgers
Qty Price
$128.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Action: SPST
Switch Action: Open on Rise
Max Temp Differential: 2°F
Temperature Range (F): 55° to 95°F
Voltage:
?
120v
Contact Ratings 120v: 14.0 A AFL
Contact Ratings 240v: 7.0 A AFL
Electrical Ratings (Resistive): 25.0 A (120 VAC)
22.0 A (240 VAC)
18.0 A (277 VAC)
Height (Inches): 6
Width: 2-3/4"
Depth (Inches): 2-1/2"
Color: Gray

Description for White Rodgers 152-9

Features

  • "Summer" dial position (152 model) that closes contacts to operate unit heater fan
  • Heavy gauge steel case - Mounts on vertical 2 x 4 box or flush to wall
  • Hydraulic action element - Unaffected by motion - No leveling required
  • Dustproof case


Specifications
  • Line Voltage Heating Only
  • SPST
  • Open On Rise Thermostat
  • Fixed 2 Degree F Differential
  • 55 Degree F To 85 Degree F Range

Heating Only Line Voltage, SPST, Open On Rise Thermostat

Q&A: Ask the Questions, share answers