Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (5' Capillary) Zoom

Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (5' Capillary)

SKU:1609-101

Brand: White Rodgers

White Rodgers
Qty Price
$46.75
/ each
$224.25 / box (5 units x $44.85)
In Stock! Ships in 24-48 Hours
(57 Available)
2

Specs

Temperature Range (F): -30ºF to 90ºF
Capillary Length: 5 ft.
Switch Action: Close on Rise
Differential:
?
3.5° to 40°F
Max Temp (F): 90°F
Min Temp (F): -30°F

Description for White Rodgers 1609-101

Refrigeration Temperature Control

Specifications

  • -30 Degrees F To 90 Degrees F Range
  • 3-1/2 Degree F To 40 Degree F Adjustable Differential
  • 5' Capillary
  • SPST
  • Close On Rise


Features
  • Hydraulic action element.
  • Dust-proof steel case with top and bottom knockouts.
  • Temperature dial graduated in Degrees F and Degrees C and can be adjusted through cover.
  • High electrical ratings allow operation of most equipment without use of relays or motor starters.
  • Type 1609-90 - For use in zoning systems where all thermostats control a common compressor and a separate solenoid refrigerant valve in each zone

Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (5' Capillary)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (5'' Capillary)

    Q:

    the thermostat terminals are always open and do not close. this causes nothing to work. what is wrong there???
    Asked on 1/6/2011 by webbo from guyana

    2 answers

    • A:

      As this device is annunciator for an alarm indication the open contacts close to indicate an alarm condition exists. A lower cost way of notification. There are other devices meant to control 'work' and operational control.

      Answered on 6/15/2012 by ram4198 from Duncanville,Texas
    • CUSTOMER CARE

      A:

      The terminals should only open when temperature falls.

      Answered on 2/11/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons