Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (10' Capillary) Zoom

Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (10' Capillary)

SKU:1609-103

Brand: White Rodgers

White Rodgers
Qty Price
$54.55
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
2

Specs

Temperature Range (F): -30ºF to 90ºF
Capillary Length: 10'
Switch Action: Close on Rise
Differential:
?
3.5° to 40°F
Max Temp (F): 90°F
Min Temp (F): -30°F

Description for White Rodgers 1609-103

Refrigeration Temperature Control

Specifications

  • -30 Degrees F To 90 Degrees F Range
  • 3-1/2 Degree F To 40 Degree F Adjustable Differential
  • 10' Capillary
  • SPST
  • Close On Rise


Features
  • Hydraulic action element.
  • Dustproof steel case with top and bottom knockouts.
  • Temperature dial graduated in Degrees F and Degrees C and can be adjusted through cover.
  • High electrical ratings allow operation of most equipment without use of relays or motor starters.
  • Type 1609-90 - For use in zoning systems where all thermostats control a common compressor and a separate solenoid refrigerant valve in each zone

Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (10' Capillary)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons