Ice Maker Temperature Control, 35°F To 57°F Range (6' Capillary) Zoom

Ice Maker Temperature Control, 35°F To 57°F Range (6' Capillary)

SKU:1609-94

Brand: White Rodgers

White Rodgers
Qty Price
$53.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Temperature Range: 35° to 57°F
Capillary Length: 6'
Switch Action: Close on Rise
Differential:
?
3° to 20°F
Min Temp (F): 35°F
Max Temp (F): 57°F

Description for White Rodgers 1609-94

Ice Maker Temperature Control

Specifications

  • 35°F To 57°F Range
  • 3 Degree F To 20 Degree F Adjustable Differential
  • 6' Capillary
  • SPST
  • Close On Rise


Features
  • Sensing bulb and capillary nickel plated to meet sanitary requirements.
  • Temperature dial graduated in Degree F and Degree C and can be adjusted through cover.
  • Dustproof steel case with top and bottom knockouts.
  • Hydraulic action element - No leveling required.
  • Easy to wire screw terminals.
  • Adjustable differential.

Ice Maker Temperature Control, 35°F To 57°F Range (6' Capillary)

Q&A: Ask the Questions, share answers